Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Intermatic |
Catalog Number |
EI500WC |
EI400WC |
Manufacturer Number |
EI500LAC |
EI400WC |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00078275105232 |
00078275101388 |
Weight per package |
0.25 (lbs/each) |
0.417 (lbs/each) |
Description |
EI500WC Digital 7DAY Timer WH
Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 X 1.75 X 4.125 In Size, 2.5 LB
|
EI400WC Digital Auto Timer WH
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 HZ, 1 Second to 24 Hours, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$48.26 (Each) |
$77.43 (Each) |
Carton/Reel |
$48.26 (1 Each) |
$77.43 (1 Each) |
Standard Packaging/Reel |
$289.56 (6 Each) |
$464.58 (6 Each) |
|
amperage rating |
15 |
20 |
Current Rating |
15 A |
- |
Poles |
1 |
1 |
Voltage Rating |
125 V ac |
120 - 127 VAC, 12 - 18 VDC |
Wattage |
1,875 |
5,540 |
|
Color |
Light Almond (Wall Plate) |
- |
|
Size |
1.4375 x 1.75 x 4.125 in;36.5 x 44.5 x 104.8 mm |
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM |
|
Description |
DIGITAL 7DAY TIMER WH |
DIGITAL AUTO TIMER WH |
extra long description |
INT-MAT EI500WC 7-Day Standard Prog |
INT-MAT EI400WC Electronic Countdow |
Features |
For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads. |
Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. |
Long Description |
Timer, 24 h Time Setting Mode, 1 NO Contact Form, 125 V ac, 15 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.4375 x 1.75 x 4.125 in Size, 2.5 lb |
Electronic Countdown Timer, Programmable, 120-277 VAC, 50/60 Hz, 1 Second to 24 Hours, White |
Product Type |
Timer |
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 |
Short Description |
Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White |
- |
Special Features |
Easy to Program for 24-Hour or 7-Day Load Control |
Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty |
|
action |
1 x SPST |
1 x SPST |
Contact Configuration |
1 NO |
1 NO |
Contact Form |
1 NO |
- |
Contact Rating |
15 AMP @ 120 VAC (Resistive Heater), 8.3 AMP @ 120 VAC (Tungsten Incandescent), 8 AMP @ 120 VAC (Ballast Magnetic) |
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads) |
Maximum Operating Temperature |
+122 °F;+50 °C |
- |
Minimum Operating Temperature |
+32 °F;0 °C |
- |
motor power |
1/4 HP @ 120 VAC |
1 HP @ 120 VAC, 2 HP @ 240 VAC |
Standards Met |
cULus Listed;HVACR |
- |
Time Setting Mode |
24 h |
- |
Timing Range |
1 MIN - 7 DAYS |
1 to 86,400 |
|
Brand |
Intermatic Inc. |
Intermatic Inc. |
Manufacturers Part Number |
EI500WC |
EI400WC |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Decorator Digital In-Wall |
Decorator Digital Auto-Off In-Wall |
|
|
Application |
Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting |
CFL Lighting, LED Lighting, HVACR |
Frequency Rating |
60 |
50/60 |
Mounting |
WALL MOUNT |
WALL MOUNT |
Operating Temperature |
+32 to +122 DEG F, 0 to +50 DEG C |
+32 to +122 DEG F, 0 to +50 DEG C |
standard |
cULus Listed, HVACR |
cCSAus Certified, California TITLE 24 Compliant, HVACR |