Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
EW101B |
ET1705C |
Manufacturer Number |
EW101B |
ET1705C |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
1PH Manual Starters
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261824318 |
00078275109841 |
Weight per package |
2 (lbs/each) |
2.917 (lbs/each) |
Description |
EW101B Multivolt 7 Day Supercap Indoor/Outdoor 1 CH. 40a
Supercap, 7 Day Time Setting Mode, SPST Contact Form, 7 Day Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
|
ET1705C 7DAY 30A SPST Time Switch
7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$182.22 (Each) |
$234.76 (Each) |
Carton/Reel |
$182.22 (1 Each) |
$234.76 (1 Each) |
Standard Packaging/Reel |
$182.22 (1 Each) |
$1,408.56 (6 Each) |
|
amperage rating |
- |
30 |
connection |
- |
Teeter Type |
Current Rating |
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive) |
- |
Phase |
Single Phase |
- |
Poles |
1 |
1 |
Voltage Rating |
120 to 277 V ac |
120 to 277 |
|
Enclosure Material |
Plastic |
- |
|
Size |
5.062 x 3.062 x 8.312 in |
- |
|
Description |
MULTIVOLT 7 DAY SUPERCAP INDOOR/OUTDOOR 1 CH. 40A |
7DAY 30A SPST TIME SWITCH |
extra long description |
TORK EW101B Digital Timer SPST |
INT-MAT ET1705C 7-Day 1-Circuit Ele |
Features |
7 Day Digital Timer One Channel 40A 120-277V SPST Indoor/Outdoor Plastic Enclosure. |
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions. |
Long Description |
Supercap, 7 day Time Setting Mode, SPST Contact Form, 7 day Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb |
7-Day 1-Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure |
Product Type |
Digital Timer SPST |
7-Day 1-Circuit Electronic Control, 120-277 Vac, SPST, Indoo |
Short Description |
7 Day Digital 1CH 40A 120-277V SPST |
- |
Special Features |
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation |
Features: 7-Day, Multi-Voltage, Battery Backup, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time |
|
action |
SPST |
1 x SPST |
Base |
Screw |
- |
Connection Type |
Screw |
- |
Contact Configuration |
- |
1 NO |
Contact Form |
SPST |
- |
Contact Rating |
120-277 VAC |
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO) |
Maximum ON/OFF Cycles |
20 |
- |
Maximum Operating Temperature |
+149 °F |
- |
Maximum Time Setting |
7 day |
- |
Minimum Operating Temperature |
-40 °F |
- |
motor power |
- |
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO) |
Standards Met |
UL (Canada and US) |
- |
Time Setting Mode |
7 day |
- |
Timing Range |
7 DAY |
1 MIN - 6 DAYS 23 HR 59 MIN |
|
|
Brand |
Nsi Industries |
Intermatic Inc. |
Manufacturers Part Number |
EW101B |
ET1705C |
|
Category Description |
1PH MANUAL STARTERS |
TIME CLOCKS |
Type |
7 Day Time Switch - 1 Or 2 Channel |
ELECTRONIC |
|
|
Application |
Outdoor Signs Display;Lighting Security;System Heating and Air Conditioning |
Indoor, HVACR, Industrial |
Enclosure |
NEMA 3R Plastic Indoor-Outdoor |
NEMA 1 Steel |
environmental conditions |
-40 to + 149 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to + 149 F |
-40 to +155 DEG F, -40 to +68 DEG C |
standard |
UL917 |
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed |