Item Comparison: F032841EC0, F032V41EC0

Item

F032841EC0 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving - Sylvania

F032841EC0
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

$3.26 Each

$97.80 (30 Each)

QTY:
Each
Add
F032V41EC0 - 32W T8 48" 4100K 90 Cri - Sylvania

F032V41EC0
32W T8 48" 4100K 90 Cri

$3.19 Each

$95.70 (30 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,549 2,776
Vendor Sylvania Sylvania
Catalog Number F032841EC0 F032V41EC0
Manufacturer Number FO32/841/ECO/21781 FO32V41ECO/22438
Category Fluorescent Lamps - Linear Fluorescent Straight La Fluorescent Lamps - Linear Fluorescent Straight La
Classification Fluorescent Fluorescent
UNSPSC 39101605 - Fluorescent lamps 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00046135217814 00046135224386
Weight per package 0.45 (lbs/each) 0.4207 (lbs/each)
Description F032841EC0 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Is or RS Operation, Ecologic
F032V41EC0 32W T8 48" 4100K 90 Cri
32W, 48 Inch Mol, T8 Octron Vivid Value Fluorescent Lamp Combines Vivid Color Rendering With Entry Level Value, 4100K Color Temperature, Rare Earth Phosphor, 90 Cri, Suitable For Is or PRS Operation, Ecologic. Vivid Color: High Cri Lamps For Color Critical Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.26 (Each) $3.19 (Each)
Carton/Reel $3.26 (1 Each) $3.19 (1 Each)
Standard Packaging/Reel $97.80 (30 Each) $95.70 (30 Each)
amperage rating Ballast Dependent -
Current Rating - 265 mA
Lamp Type - RAPID & INSTANT START
Shape T8 T8
Voltage Rating Ballast Dependent -
Wattage 32 32 W
Base Type Medium Bi-Pin Medium Bi-Pin
Color Rendering Index 85 90
color rendering index (cri) 85 90
color temperature 4100 k 4100 k
Finish Phosphor Coated Phosphor Coated
Diameter 1.098 in;27.90 mm 1.098 in;27.9 mm
Length 47.780 in;1213.61 mm 48 in;1219.2 mm
Description 32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING 32W T8 48" 4100K 90 CRI
extra long description SYL FO32841ECO/21781 FO32841ECO 30/ SYL FO32V41ECO/22438 FO32V41ECO 30/
Features - 32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R). VIVID Color: High CRI lamps for color critical applications.
Long Description 32W, 48" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation, ECOLOGIC 32W, 48 inch MOL, T8 OCTRON VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 4100K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC. VIVID Color: High CRI lamps for color critical applications.
Product Type FO32841ECO 30/CS 1/Sku FO32V41ECO 30/CS 1/Sku
Short Description FLuorescent Lamp, Medium 2 Pin, T8, 85 CRI, 32 W Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
Special Features - Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
ANSI Ballast Code C78.81 – 2014 C78.81
average life 30000 h 22500 h
Base Medium Bipin Medium Bipin
Brightness (Lumens) - 2450 lm
bulb shape T8 T8
GREEN CERTIFICATION - Yes
lumens - 2450
package quantity 1 CT;30 PK 1 CT;30 PK
Standards Met ANSI C78.81 – 2014 ANSI C78.81
start type Instant Start;Rapid Start Rapid Start
total harmonic distortion Ballast Dependent -
Made in USA - yes
Brand Sylvania (Usc) Sylvania (Usc)
Manufacturers Part Number FO32841ECO/21781 F032V41EC0
sub brand OCTRON 800, ECOLOGIC Osram
Category Description Fluorescent Fluorescent
Type FLUORESCENT FLUORESCENT
Weight 0.45 lb 0.4207 lb/EA
Application Commercial/Residential -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat