Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Tungsram |
Catalog Number |
F96T12CWX |
F96T12CWCWM |
Manufacturer Number |
F96T12CWX/29478 |
F96T12CWCWM |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135294785 |
00043168680523 |
Weight per package |
1.4333 (lbs/each) |
1.48 (lbs/each) |
Description |
F96T12CWX 75W T12 96" 4100K CW 87 Cri
75W, 96 Inch Mol, T12 Instant Start Slimline Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri. Vivid Color: High Cri Lamps For Color Critical Applications.
|
F96T12CWCWM 60W T12 96" 4100K SNGL Pin
Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 H Average Life, 4100 K, Cool White, 60 W, 3600 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 96.0 In Length, Instant, 1.48 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.48 (Each) |
$9.99 (Each) |
Carton/Reel |
$142.20 (15 Each) |
$9.99 (1 Each) |
Standard Packaging/Reel |
$142.20 (15 Each) |
$149.85 (15 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
INSTANT START |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
75 |
60 Hz |
|
Base Type |
1-Pin |
FA8 Single-Pin |
Color |
Cool White |
Cool White |
Color Rendering Index |
87 |
90 |
color rendering index (cri) |
87 |
90 C |
color temperature |
4100 |
4100 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.593 in |
1.5 in |
Length |
96.0 in |
96.0 in |
|
Description |
75W T12 96" 4100K CW 87 CRI |
60W T12 96" 4100K SNGL PIN |
extra long description |
SYL F96T12CWX/29478 F96T12CWX 15/CS |
GEL F96T12/CW/C/WM 68052 SLIM LINE |
Long Description |
75W, 96 inch MOL, T12 instant start Slimline fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI. VIVID Color: High CRI lamps for color critical applications. |
Fluorescent Lamp, FA8 Single-Pin Base, T12 Bulb Shape, 90, 12000 h Average Life, 4100 k, Cool White, 60 W, 3600 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 96.0 in Length, Instant, 1.48 lb/EA |
Product Type |
F96T12CWX 15/CS 1/Sku |
68052 Slim Line / F20 |
Short Description |
Linear Fluorescent Lamp, 1-Pin, T12, 87 CRI, 75 W |
Fluorescent Lamp, FA8 Single-Pin, T12, 90 CRI, 60 W |
Special Features |
COOL WHITE |
- |
|
average life |
12000 h |
12000 h |
Base |
Single Pin |
Single Pin (Fa8) |
Brightness (Lumens) |
4400 lm |
3600 lm |
bulb shape |
T12 |
T12 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
4400 Initial Lumens at 25 Degrees C |
3.6k lm |
package quantity |
15 CA |
15 CA |
start type |
Instant Start |
Instant Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
Sylvania (Usc) |
TUNGSRAM |
Manufacturers Part Number |
F96T12CWX |
F96T12/CW/C/WM |
sub brand |
OSRAM SYLVANIA INC. |
GE® |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
1.43 lb/EA |
1.48 lb/EA |
|
Application |
Commercial/Residential |
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL |