Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
FNQR10 |
KLDR10 |
Manufacturer Number |
FNQ-R-10 |
KLDR010 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712497091 |
00079458792713 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
FNQR10 10A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
|
KLDR10 10A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.04 (Each) |
$50.23 (Each) |
Carton/Reel |
$410.40 (10 Each) |
$50.23 (1 Each) |
Standard Packaging/Reel |
$410.40 (10 Each) |
$502.30 (10 Each) |
|
amperage rating |
10 A |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
10 A |
10 A |
interrupt rating |
200 kAIC (RMS Symmetrical) |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
Material |
Melamine |
- |
Voltage Rating |
600 V ac |
600 V ac;300 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in;38.1 mm |
1.5 in38.1 mm |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
10A 600V TD CLASS CC FUSE |
10A 600V TD CLASS CC FUSE |
extra long description |
BUSS FNQ-R-10 CLASS CC TIME DELAY |
L-FSE KLDR010.TXP FUS 600V T/D CLAS |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. |
Long Description |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 10 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Product Type |
Class CC Time Delay |
Fus 600V T/D Class CC 10A Rohs |
Short Description |
10 A, 600 VAC, Time Delay Class CC Fuse |
Fuse, Time Delay, Class CC, 10 A, 600 VAC;300 V dc |
Special Features |
Rejection Style |
Time-Delay |
|
class |
Class CC |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Time Delay |
Time Delay |
media |
Yes |
- |
package quantity |
10 CT |
1 CT;10 PK |
Response Time |
12 s @ 200% |
- |
Standards Met |
UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
|
Brand |
Bussmann Fuses |
Powr-Gard(R) |
Manufacturers Part Number |
FNQ-R-10 |
KLDR010.TXP |
sub brand |
- |
POWR-GARD KLDR Series |
|
Category Description |
MIDGET FUSES |
Fuses & Fuse Accessories |
Type |
FUSE |
CLASS CC |
|
|
Application |
Branch Circuits;Line Protection;Small Control Transformers;Industrial Control |
Transformer Protection |
standard |
RoHS Compliant,CE Marked |
248-4 UL Listed, Class CC |