Item Comparison: H7ICAT, E7ICATELL

Item

H7ICAT - 6" Ic At NC HSNG, 120V - Halo

H7ICAT
6" Ic At NC HSNG, 120V

$14.95 Each

$89.70 (6 Each)

QTY:
Each
Add
E7ICATELL - *Discontinued* 6" Ic At NC HSNG, 120V - Halo

E7ICATELL
*Discontinued* 6" Ic At NC HSNG, 120V

$14.90 Each

$89.40 (6 Each)

QTY:
Each
Add
Nacogdoches 44 0
All Stores 86,479 481
Vendor Halo Halo
Catalog Number H7ICAT E7ICATELL
Manufacturer Number H7ICAT E7ICAT
Category Incandescent Architectural & S - Incandescent Recessed Architec Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083609628 00080083737727
Weight per package 2.75 (lbs/each) 2.5 (lbs/each)
Description H7ICAT 6" Ic At NC HSNG, 120V
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
E7ICATELL *Discontinued* 6" Ic At NC HSNG, 120V
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.95 (Each) $14.90 (Each)
Carton/Reel $14.95 (1 Each) $14.90 (1 Each)
Standard Packaging/Reel $89.70 (6 Each) $89.40 (6 Each)
Amperage Rating N/A 0.75 at (120V)
Ballast Type N/A N/A
Lamp Type N/A Halogen, Incandescent, LED, CFL (Not Included)
Material - Aluminum
Number Of Lamps N/A N/A
Voltage Rating 120V 120 V ac
Wattage N/A N/A
Housing Material Aluminum -
Additional Information Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing -
Description 6" IC AIR-TITE 120V LINE VOLTAGE INCANDESCENT 6" IC AT NC HSNG, 120V
Extra Long Description CLS H7ICAT 6",IC,AIRTITE,NEW CONST CLS E7ICAT 6" IC, AIRTITE, NEW CON
Features The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements. The E7ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.
Long Description 6” New Construction Housing, Traditional E26 Socket-Based, IC Rated Recessed Housing, 120 V ac, Aluminum, 13.55 in Length
Product Type Incandescent Airtight Housing Recessed Housing
Short Description 6" Incandescent Airtight Housing, 120V, Aluminum, Remodel 6" IC Recessed Housing, 120 VAC, Recessed, 1CT
Special Features H7 6" New Construction Recessed Housing with E26 Medium Socket Base For use in insulated ceilings
For Use With - Variety of Trims;Create Different Lighting Effects;Insulated Ceilings
Mounting Type - Recessed Mount
Package Quantity 1 CT;6 Pk 1 CT;108 PK
Socket Type E26 E26
Standards Met UL/cUL Listed;RoHS Compliant cULus Listed;RoHS Complaint
Brand HALO Eaton Lighting
Manufacturers Part Number H7ICAT E7ICAT
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" H7 Housing 6" E7 Housing
Weight 2.75 lb -
Application lighting lighting
Standard UL Listed;RoHS Compliant;Airtite;IC Rated Wet Locations;Damp Locations;cULus Listed;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat