| Nacogdoches |
151 |
0 |
| All Stores |
|
|
|
| Vendor |
Halo |
Halo |
| Catalog Number |
H7ICATNB |
E7ICATNB |
| Manufacturer Number |
H7ICATNB |
E7ICATNB |
| Category |
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
| Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
| UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
| UPC/EAN/GTIN |
00662400612032 |
00080083737697 |
| Weight per package |
2.77 (lbs/each) |
2.2299 (lbs/each) |
| Description |
H7ICATNB 6" Ic Air-Tite No Socket Bracket 120V Line
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.77 LB
|
E7ICATNB *Phase Out* 6" Ic At NC NSCKT BRKT HSNG 120V
Recessed Housing, 120 V Ac, 90 W, Aluminum, 13.75 In Length, 2.2299 LB
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$13.95 (Each) |
$13.95 (Each) |
| Carton/Reel |
$13.95 (1 Each) |
$13.95 (1 Each) |
| Standard Packaging/Reel |
$83.70 (6 Each) |
$83.70 (6 Each) |
|
| Amperage Rating |
N/A |
N/A |
| Ballast Type |
N/A |
N/A |
| Lamp Type |
N/A |
Halogen, Incandescent, LED, CFL (Not Included) |
| Material |
- |
Aluminum |
| Number Of Lamps |
N/A |
1 |
| Voltage Rating |
120V |
120 V ac |
| Wattage |
N/A |
N/A |
|
| Housing Material |
Aluminum |
- |
|
| Additional Information |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
- |
| Description |
6" IC AIR-TITE NO SOCKET BRACKET 120V LINE |
6" IC AT NC NSCKT BRKT HSNG 120V |
| Extra Long Description |
CLS H7ICATNB 6",IC,AIRTITE,NEW CONS |
CLS E7ICATNB 6" IC,AIRTITE,NEW CONS |
| Features |
The H7ICATNB is designed for installations where the housing will be in direct contact with insulation. Additionally, the H7ICATNB housing meets restricted air flow requirements. The H7ICATNB is designed to save installation time. It is designed without a socket plate for use with socket supporting trims only. With these trims there is no need to spend time removing the socket from the socket plate and the socket plate from the housing. |
The E7ICATNB is a compact and efficient recessed optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED integrated lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. The |
| Long Description |
6” New Construction Housing, Traditional E26 Socket-Based, IC Rated, No Bracket |
Recessed Housing, 120 V ac, 90 W, Aluminum, 13.75 in Length, 2.2299 lb |
| Product Type |
Incandescent Airtight Housing |
6" Ic, Airtite, New Const, No SCKT BRKT, NJB |
| Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
6" IC Recessed Housing, 120 VAC, Recessed, 1CT |
| Special Features |
H7 6" New Construction Recessed Housing with E26 Medium Socket Base (No Bracket) |
For use in insulated ceilings |
|
| For Use With |
- |
Variety of Trims;Create Different Lighting Effects;Insulated Ceilings |
| Media |
- |
Yes |
| Mounting Type |
- |
Recessed Mount |
| Package Quantity |
1 CT;6 Pk |
1 ct |
| Socket Type |
E26 |
E26 |
| Standards Met |
UL/cUL Listed;RoHS Compliant |
cULus Listed;RoHS Complaint |
|
| Brand |
HALO |
HALO |
| Manufacturers Part Number |
H7ICATNB |
E7ICATNB |
|
| Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
| Type |
6" H7 Housing |
6" E7 Housing |
|
|
|
| Application |
lighting |
lighting |
| Standard |
UL Listed;RoHS Compliant;Airtite;IC Rated |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;UL/cUL Listed for Insulation Contact |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|