Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
HCF122BKWH |
MCSTAT122BKWH250 |
Manufacturer Number |
55527901 |
7504-42-00 |
Category |
Enhanced Commodity Codes -
Wire
|
Interlocked Armored Cable -
Teck
|
Classification |
BX & MC
|
BX & MC
|
UNSPSC |
26121517 - Copper wire
|
26121629 - Power cable
|
UPC/EAN/GTIN |
00032886072987 |
00077680254733 |
Weight per package |
0.128 (lbs/ft) |
0.159 (lbs/ft) |
Description |
HCF122BKWH 12/2 WG Alu HCF Cable
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 FT Overall Length, 0.445 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
|
MCSTAT122BKWH250 12/2 WG Steel MC Stat BK/WH 7504-42-00
12-2 Solid Black, White, Green - MC Stat®, Green Interlocked Galvanized Steel Armor With Phase Id - Type Mci-A - Health Care Facilities - 250' Coil
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$1.26 (Foot) |
$1.47 (Foot) |
Carton/Reel |
$314.67 (250 Feet) |
$366.61 (250 Feet) |
Standard Packaging/Reel |
$314.67 (250 Feet) |
$366.61 (250 Feet) |
|
Conductor Size |
#12 AWG |
12 |
Current Rating |
20 A |
- |
Material |
- |
Galvanized Steel |
Number of Conductors |
2 |
4 |
Voltage Rating |
600 V |
600V |
|
Color |
Black;White |
Green |
Conductor Material |
Copper |
Copper |
Finish |
- |
Lime Green Paint |
Insulation Material |
Thermoplastic Nylon |
- |
|
Length |
250 |
250 |
Overall Length |
250 ft |
- |
|
Description |
12/2 WG ALU HCF CABLE |
12/2 WG STEEL MC STAT BK/WH 7504-42-00 |
extra long description |
SWC 55527901 MCHC12/2Sol BkWeGn10g |
AFC 7504-42-00 12-2 STATST 250C |
Features |
- |
MC Stat® is a healthcare version of traditional MC Cable, incorporating the redundant ground required for NEC 517.13. The armor in combination with full-sized aluminum ground/bonding conductor, along with the full-sized green insulated copper grounding conductor, provide the necessary grounding redundancy in healthcare settings. MC Stat®'s unique features, including its wrap-free design, ColorSpec®ID/ColorTrak® ID, and Patented Polypropylene covered THHN/THWN-rated conductors, make it a reliable and effici |
Long Description |
Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 ft Overall Length, 0.445 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft |
12-2 Solid Black, White, Green - MC Stat®, Green Interlocked Galvanized Steel Armor with phase ID - Type MCI-A - Health Care Facilities - 250' Coil |
Product Type |
Aluminum Armored Conductor |
12-2 Statst 250C |
Short Description |
Aluminum Armored Conductor, Solid, 12/2 AWG, 250 ft |
12-2 STATST 250C |
|
Bend Radius |
- |
7.845 |
gauge |
- |
12 AWG |
Inside Diameter |
- |
0.343 |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
- |
outside diameter |
0.445 in |
0.523 |
Solid/Strand |
Solid |
- |
Standards Met |
RoHS Compliant;NFPA 70;Federal Specification A-A-59544;IEEE 1202;UL 83;UL1063;UL1569 |
- |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55527901 |
7504-42-00 |
sub brand |
- |
MC-Stat® |
|
Category Description |
BX & MC |
BX & MC |
Type |
MCHC |
MC-Stat® Steel Cable |
|
|
Package Type |
Coil |
- |
Weight |
110 lb/mft |
0.1598 |
|
Application |
Hospitals;Medical Centers and Other Health Care Facilities;Nursing Homes;Dental Offices;Clinics;Outpatient Facilities |
- |
standard |
- |
UL 1569, UL 83, UL 1479, UL 1581, UL 2556, E80042 Federal spec A-A–59544 (formerly J-C–30B) NEC® 330, 300.22(C), 230.43, 250.118, 392, 396, 503, 530, 517, 518, 520, 645 UL Classified 1, 2, and 3 hour through (Fire) penetration product, R–14141 NEC® 300.22(C) Environmental Air Handling Spaces |
Temperature Rating |
- |
194 |