Item Comparison: FNQR15, HCTR15

Item

FNQR15 - 15A 600V TD Class CC Fuse - Eaton Bussmann Series

FNQR15
15A 600V TD Class CC Fuse

$41.04 Each

$410.40 (10 Each)

QTY:
Each
Add
HCTR15 - 15A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR15
15A 600V Class CC Time Delay Small Control Fuse

$42.38 Each

$423.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 10
All Stores 116 369
Vendor Eaton Bussmann Series Eaton
Catalog Number FNQR15 HCTR15
Manufacturer Number FNQ-R-15 T626-HCTR15
Category Fuses - Small Dimension Fuses Distribution Fuses - Dual Element
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00051712497114 00782634838890
Weight per package 0.02 (lbs/each) 0.03 (lbs/each)
Description FNQR15 15A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
HCTR15 15A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 15 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.04 (Each) $42.38 (Each)
Carton/Reel $410.40 (10 Each) $42.38 (1 Each)
Standard Packaging/Reel $410.40 (10 Each) $423.80 (10 Each)
amperage rating 15 A 15 A
connection Ferrule End X Ferrule End -
Current Rating 15 A 15 A
interrupt rating 200 kAIC (RMS Symmetrical):20 kAIC (DC) 200 kAIC;10 kAIC
Material Melamine Melamine (Tube);Brass (End Cap)
Voltage Rating 600 V ac;300 V dc 600 V ac
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.5 in;38.1 mm 1.5 in;38.1 mm
Size 13/32 In Diameter X 1-1/2 In Length -
Description 15A 600V TD CLASS CC FUSE 15A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
extra long description BUSS FNQ-R-15 CLASS CC TIME DELAY R BUSS HCTR15 UL CLASS CC TIME DELAY
Features Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 15 A, 600 V ac;300 V dc, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb Time Delay Fuse, CC Class Fuse, 15 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Product Type Class CC Time Delay Rejection Fuse Fuse
Short Description 15 A, 600 VAC/300 V dc, Time Delay Class CC Fuse Midget Fuse, 15 A, 600 VAC, Time Delay, CC Class
Special Features Rejection Style Rejection Style
class Class CC Class CC
Connection Type Ferrule End x Ferrule End -
dimensions 0.4100 IN X 0.4100 IN X 1.5000 IN 1.0000 IN X 0.4060 IN X 0.4060 IN
Fuse Class Class CC CC Class
Fuse Speed Time Delay -
media Yes Yes
package quantity 10 CT 10 CT
Response Time 12 s @ 200% -
Standards Met UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
Made in USA yes yes
Brand COOPER BUSSMANN Edison Fuses
Manufacturers Part Number FNQ-R-15 HCTR15
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 0.02 lb 20 lb;0.09 kg
Application Branch Circuits;Line Protection;Small Control Transformers;Industrial Control Motors;inductive Load
standard RoHS Compliant,CE Marked UL Listed,CSA Certified,RoHS Compliant,CE Marked
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat