Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HCTR15 |
KLDR15 |
Manufacturer Number |
T626-HCTR15 |
KLDR015.TXP |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634838890 |
00079458792737 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
HCTR15 15A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 15 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
KLDR15 15A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.38 (Each) |
$50.22 (Each) |
Carton/Reel |
$42.38 (1 Each) |
$50.22 (1 Each) |
Standard Packaging/Reel |
$423.80 (10 Each) |
$502.20 (10 Each) |
|
amperage rating |
15 A |
- |
Current Rating |
15 A |
- |
interrupt rating |
200 kAIC;10 kAIC |
- |
Material |
Melamine (Tube);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
|
Description |
15A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
15A 600V TD CLASS CC FUSE |
extra long description |
BUSS HCTR15 UL CLASS CC TIME DELAY |
L-FSE KLDR015.TXP FUS 600V T/D CLAS |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
- |
Long Description |
Time Delay Fuse, CC Class Fuse, 15 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors. |
Product Type |
Fuse |
Fus 600V T/D Class CC 15A Rohs |
Short Description |
Midget Fuse, 15 A, 600 VAC, Time Delay, CC Class |
- |
Special Features |
Rejection Style |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
CC Class |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
- |
|
|
Brand |
Edison Fuses |
Littelfuse |
Manufacturers Part Number |
HCTR15 |
KLDR015.TXP |
sub brand |
- |
POWR-GARD KLDR Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
|
Application |
Motors;inductive Load |
Transformer Protection |
standard |
UL Listed,CSA Certified,RoHS Compliant,CE Marked |
248-4 UL Listed, Class CC |