Item Comparison: HCTR2, FNQR2

Item

HCTR2 - 2A 600V Class CC Time Delay Small Control Fuse - Eaton

HCTR2
2A 600V Class CC Time Delay Small Control Fuse

$29.06 Each

$290.60 (10 Each)

QTY:
Each
Add
FNQR2 - 2A 600V TD Class CC Fuse - Eaton

FNQR2
2A 600V TD Class CC Fuse

$41.05 Each

$410.50 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 259 212
Vendor Eaton Eaton
Catalog Number HCTR2 FNQR2
Manufacturer Number T626-HCTR2 FNQ-R-2
Category Distribution Fuses - Dual Element Fuses - Small Dimension Fuses
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses 39121606 - Cartridge fuses
UPC/EAN/GTIN 00782634802150 00051712147064
Weight per package 0.03 (lbs/each) 0.02 (lbs/each)
Description HCTR2 2A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 2 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
FNQR2 2A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.06 (Each) $41.05 (Each)
Carton/Reel $29.06 (1 Each) $410.50 (10 Each)
Standard Packaging/Reel $290.60 (10 Each) $410.50 (10 Each)
amperage rating 2 A 2 A
connection - Ferrule End X Ferrule End
Current Rating 2 A 2 A
interrupt rating 200 kAIC 200 kAIC (RMS Symmetrical)
Material Melamine (Tube);Brass (End Cap) Melamine
Voltage Rating 600 V ac 600 V ac
Diameter 0.41 in;10.3 mm 0.41 in;10.3 mm
Overall Length 1.5 in;38.1 mm 1.5 in;38.1 mm
Size - 13/32 In Diameter X 1-1/2 In Length
Description 2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE 2A 600V TD CLASS CC FUSE
extra long description EFSE HCTR2 UL CLASS CC TIME DELAY BUSS FNQ-R-2 CLASS CC TIME DELAY
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or
Long Description Time Delay Fuse, CC Class Fuse, 2 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 2 A, 600 V ac, Melamine Material, 0.41 in Diameter, 1.5 in Overall Length, 0.02 lb
Product Type Fuse Class CC Time Delay
Short Description Midget Fuse, 2 A, 600 VAC, Time Delay, CC Class 2 A, 600 VAC, Time Delay Class CC Fuse
Special Features Rejection Style Rejection Style
class Class CC Class CC
Connection Type - Ferrule End x Ferrule End
dimensions 1.0000 IN X 0.4060 IN X 0.4060 IN 0.4100 IN X 0.4100 IN X 1.5000 IN
Fuse Class CC Class Class CC
Fuse Speed - Time Delay
media Yes Yes
package quantity 10 CT 10 CT
Response Time - 12 s @ 200%
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified UL Listed;Std. 248-14;Guide JDYX;File E19180;CSA Certified:C22.2 No. 248.14;Class 1422-01;File 53787;HRC-MISC;CE Certified;RoHS Compliant
Made in USA yes yes
Brand MORRIS PRODUCTS Bussmann Fuses
Manufacturers Part Number HCTR2 FNQ-R-2
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE FUSE
Weight 20 lb;0.09 kg 0.02 lb
Application Motors;inductive Load Branch Circuits;Line Protection;Small Control Transformers;Industrial Control
standard CE Marked,RoHS Compliant CE Marked,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat