Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Bussmann Series |
Catalog Number |
HCTR20 |
FNQR20 |
Manufacturer Number |
T626-HCTR20 |
FNQ-R-20 |
Category |
Distribution Fuses -
Dual Element
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634838999 |
00051712497121 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
HCTR20 20A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 20 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
FNQR20 20A 600V TD Class CC Fuse
Eaton Bussmann Series FNQ-R Fuse, Current-Limiting Time-Delay Fuse, 20 A, CC, Non-Indicating, Ferrule End X Ferrule End, 12 Sec At 200%, 20 Kaic At 300 VDC, 200 Kaic At 600 V, Melamine Tube, 600 V, 300 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.80 (Each) |
$41.05 (Each) |
Carton/Reel |
$43.80 (1 Each) |
$410.50 (10 Each) |
Standard Packaging/Reel |
$438.00 (10 Each) |
$410.50 (10 Each) |
|
amperage rating |
20 |
20 A |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
20 A |
- |
interrupt rating |
200 kAIC;10 kAIC |
200 kAIC at 600 Vac20 kAIC at 300 Vdc |
Material |
Melamine (Tube);Brass (End Cap) |
Melamine Tube |
Voltage Rating |
600 V ac |
600//300 |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
20A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
20A 600V TD CLASS CC FUSE |
extra long description |
BUSS HCTR20 UL CLASS CC TIME DELAY |
BUSS FNQ-R-20 CLASS CC TIME DELAY R |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Time Delay Fuse, CC Class Fuse, 20 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
Eaton Bussmann series FNQ-R fuse, Current-limiting time-delay fuse, 20 A, CC, Non-indicating, Ferrule end x ferrule end, 12 sec at 200%, 20 kAIC at 300 Vdc,200 kAIC at 600 V, Melamine tube, 600 V, 300 Vdc |
Product Type |
Fuse |
Class CC Time Delay Rejection Fuse |
Short Description |
Midget Fuse, 20 A, 600 VAC, Time Delay, CC Class |
- |
Special Features |
Rejection Style |
Rejection Style |
|
amps |
20 |
- |
class |
CC |
Class CC |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
0.4100 IN X 0.4100 IN X 1.5000 IN |
Fuse Class |
CC Class |
- |
Fuse Type |
Class CC Time Delay Fuses - Control Circuits |
- |
media |
Yes |
Yes |
package quantity |
10 CT |
- |
Response Time |
- |
12 S at 200% |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
- |
Voltage |
600V |
- |
|
|
Brand |
Edison Fuses |
COOPER BUSSMANN |
Manufacturers Part Number |
HCTR20 |
FNQ-R-20 |
sub brand |
Edison |
Bussmann series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Motors;inductive Load |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
UL Listed ,CSA Certified,CE Marked,RoHS Compliant |
CE Marked,RoHS Compliant |