Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
HCTR5 |
KLDR5 |
Manufacturer Number |
T626-HCTR5 |
KLDR005 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00782634802235 |
00079458792638 |
Weight per package |
0.03 (lbs/each) |
0.03 (lbs/each) |
Description |
HCTR5 5A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 5 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
|
KLDR5 5A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 5 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.03 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.47 (Each) |
$50.23 (Each) |
Carton/Reel |
$29.47 (1 Each) |
$50.23 (1 Each) |
Standard Packaging/Reel |
$294.70 (10 Each) |
$502.30 (10 Each) |
|
amperage rating |
5 A |
- |
Current Rating |
5 A |
5 A |
interrupt rating |
200 kAIC |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
Material |
Melamine (Tube);Brass (End Cap) |
- |
Voltage Rating |
600 V ac |
600 V ac;300 V dc |
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.5 in;38.1 mm |
1.5 in38.1 mm |
|
Description |
5A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE |
5A 600V TD CLASS CC FUSE |
extra long description |
EFSE HCTR5 UL CLASS CC TIME DELAY |
L-FSE KLDR005.TXP FUS 600V T/D CLAS |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. |
Long Description |
Time Delay Fuse, CC Class Fuse, 5 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb |
Fuse, Time Delay Fuse Speed, Class CC Fuse, 5 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.03 lb |
Product Type |
Fuse |
Fuse |
Short Description |
Midget Fuse, 5 A, 600 VAC, Time Delay, CC Class |
Fuse, Time Delay, Class CC, 5 A, 600 VAC;300 V dc |
Special Features |
Non-Indicating |
Time-Delay |
|
class |
Class CC |
- |
dimensions |
1.0000 IN X 0.4060 IN X 0.4060 IN |
- |
Fuse Class |
CC Class |
Class CC |
Fuse Speed |
- |
Time Delay |
media |
Yes |
- |
package quantity |
10 CT |
1 CT;10 PK |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified |
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant |
|
|
Brand |
MORRIS PRODUCTS |
Powr-Gard(R) |
Manufacturers Part Number |
HCTR5 |
KLDR005.TXP |
sub brand |
- |
POWR-GARD KLDR Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
Weight |
20 lb;0.09 kg |
0.03 lb |
|
Application |
Motors;inductive Load |
Transformer Protection |
standard |
CSA Certified,UL Listed,CE Marked,RoHS Compliant |
248-4 UL Listed, Class CC |