Nacogdoches |
2,730 |
300 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
GAL1 |
IMC1 |
Manufacturer Number |
GAL1 |
IMC1 |
Category |
Conduit & Raceways -
Metallic Conduit
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Rigid Galvanized Conduit
|
Imc
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001031 |
091111000034 |
Weight per package |
1.65 (lbs/ft) |
1.1599 (lbs/ft) |
Description |
GAL1 1" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 In;26.64 MM Conduit Inner Diameter, 1.315 In;33.4 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 1.65 LB/FT Weight
|
IMC1 1" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$5.18 (Foot) |
$3.18 (Foot) |
Carton/Reel |
$259.10 (50 Feet) |
$31.80 (10 Feet) |
Standard Packaging/Reel |
$6,477.38 (1250 Feet) |
$5,406.17 (1700 Feet) |
|
Material |
Steel |
Flat Rolled Steel |
|
Color |
Blue (Cap) |
Orange (Cap) |
Finish |
Hot Dip Galvanized |
Electro Galvanized |
|
Length |
9 ft 11 in |
9 ft 11 in |
|
Description |
1" RIGID CONDUIT |
1" IMC CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 1.049 in;26.64 mm Conduit Inner Diameter, 1.315 in;33.4 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 50 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1 in;27 mm Trade Size, 1.65 lb/ft Weight |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 in;32.64 to 32.89 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1 in;27 mm Trade Size, 0.085 to 0.100 in;2.16 to 2.54 mm Wall Thickness, 1.1599 lb/ft Weight |
Product Type |
Electrical Metal Conduit |
Intermediate Metal Conduit |
Short Description |
Electrical Metal Conduit, 1 in, 9 ft 11 in, Steel, 50 CT |
Intermediate Metal Conduit, 1 in, 9 ft 11 in, Flat Rolled Steel, 50 CT |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
Electric Resistant;Corrosion Resistant |
|
Conduit Inner Diameter |
1.049 in;26.64 mm |
- |
Conduit Outer Diameter |
1.315 in;33.4 mm |
1.285 to 1.295 in;32.64 to 32.89 mm |
package quantity |
50 CT |
50 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
- |
0.085 to 0.100 in;2.16 to 2.54 mm |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
GAL1 |
IMC1 |
|
Category Description |
GRC Conduit |
IMC Conduit |
|
Trade Size |
1 in;27 mm |
1 in;27 mm |
|
|
Weight |
1.65 lb/ft |
1.1599 lb/ft |
|
Application |
Electrical Raceway System |
Grounded Electrical Wiring System |