Nacogdoches |
1,720 |
1,040 |
All Stores |
|
|
|
Vendor |
Conduit |
Conduit |
Catalog Number |
GAL2 |
IMC2 |
Manufacturer Number |
GAL2 |
IMC2 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Metallic Conduit -
Imc Conduit
|
Classification |
Rigid Galvanized Conduit
|
Imc
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
091111001062 |
091111000065 |
Weight per package |
3.52 (lbs/ft) |
2.4199 (lbs/ft) |
Description |
GAL2 2" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 In;52.50 MM Conduit Inner Diameter, 2.375 In;60.33 MM Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 11 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 3.52 LB/FT Weight
|
IMC2 2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$10.54 (Foot) |
$6.96 (Foot) |
Carton/Reel |
$105.40 (10 Feet) |
$69.59 (10 Feet) |
Standard Packaging/Reel |
$6,324.30 (600 Feet) |
$5,566.96 (800 Feet) |
|
Material |
Steel |
Flat Rolled Steel |
|
Color |
Blue (Cap) |
Orange (Cap) |
Finish |
Hot Dip Galvanized |
Electro Galvanized |
|
Length |
9 ft 11 in |
9 ft 11 in |
|
Description |
2" RIGID CONDUIT |
2" IMC CONDUIT |
Features |
Designed to offer superior protection, strength, safety and ductility for your most demanding wiring jobs, Republic Conduit's hot-dip galvanizing process ensures Galvite will last longer, provide thorough protection for your entire electrical raceway system, and deliver greater value for your installation dollar. |
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi |
Long Description |
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 2.067 in;52.50 mm Conduit Inner Diameter, 2.375 in;60.33 mm Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 ft 11 in Length, Made in USA, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 3.52 lb/ft Weight |
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 in;59.74 to 60.12 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 2 in;53 mm Trade Size, 0.095 to 0.110 in;2.41 to 2.79 mm Wall Thickness, 2.4199 lb/ft Weight |
Product Type |
Electrical Metal Conduit |
Intermediate Metal Conduit |
Short Description |
Electrical Metal Conduit, 2 in, 9 ft 11 in, Steel, 10 CT |
Intermediate Metal Conduit, 2 in, 9 ft 11 in, Flat Rolled Steel, 10 CT |
Special Features |
Superior Protection, Strength, Safety and Ductility for your Most Demanding Wiring Job |
Electric Resistant;Corrosion Resistant |
|
Conduit Inner Diameter |
2.067 in;52.50 mm |
- |
Conduit Outer Diameter |
2.375 in;60.33 mm |
2.352 to 2.367 in;59.74 to 60.12 mm |
package quantity |
10 CT |
10 CT |
Standards Met |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard |
Wall Thickness |
- |
0.095 to 0.110 in;2.41 to 2.79 mm |
|
|
Brand |
Republic Conduit |
Republic Conduit |
Manufacturers Part Number |
GAL2 |
IMC2 |
|
Category Description |
GRC Conduit |
IMC Conduit |
|
Trade Size |
2 in;53 mm |
2 in;53 mm |
|
|
Weight |
3.52 lb/ft |
2.4199 lb/ft |
|
Application |
Electrical Raceway System |
Grounded Electrical Wiring System |