Nacogdoches |
187,900 |
1,800 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY526MXE |
L11400C |
Manufacturer Number |
TY526MX |
L-11-40-0-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210839363 |
00728494933016 |
Weight per package |
0.004 (lbs/each) |
0.004 (lbs/each) |
Description |
TY526MXE 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
|
L11400C 11.5 Black Nylon Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 In Length, 0.08 In Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.049 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.30 (Each) |
$0.46 (Each) |
Carton/Reel |
$302.80 (1000 Each) |
$46.02 (100 Each) |
Standard Packaging/Reel |
$3,027.99 (10000 Each) |
$46.02 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Weather-Resistant Nylon 6.6 |
|
Color |
Black |
Black |
Style |
Standard |
Intermediate |
|
Length |
11.08 in;284.4 mm |
11.77 in;299 mm |
Thickness |
0.05 in;1.31 mm |
0.049 in;1.25 mm |
Width |
0.14 in;3.71 mm |
0.14 in;3.6 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
11.5 BLACK NYLON UV RATED CABLE TIE |
extra long description |
ABB TY526MX CBL TIE 30LB 11.1PO UV |
ABB L-11-40-0-C CABLE TIE 40LB 11 |
Features |
- |
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches to 76mm (2.99 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb |
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 in Length, 0.08 in Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.049 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 11.08 in;284.4 mm |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 11.77 in;299 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
0.08 in (Minimum);2 mm (Maximum) to 2.99 in (Maximum);76 mm (Maximum) |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
5000 PK;100 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
UL/EN/CSA62275 Listed |
Tensile Strength |
30 lb/135 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY526MX |
L-11-40-0-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |
|
|
Weight |
0.004 lb |
0.0037 lb |