Nacogdoches |
10,000 |
1,300 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY526ME |
L11409C |
Manufacturer Number |
TY526M |
L-11-40-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210825496 |
00728494933030 |
Weight per package |
0.0025 (lbs/each) |
0.004 (lbs/each) |
Description |
TY526ME 11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
|
L11409C 11.77" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.23 (Each) |
$0.37 (Each) |
Carton/Reel |
$233.00 (1000 Each) |
$36.88 (100 Each) |
Standard Packaging/Reel |
$2,330.00 (10000 Each) |
$36.88 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Ivory |
Style |
Standard |
Intermediate |
|
Length |
11.08 in;284.4 mm |
11.77 in;299 mm |
Thickness |
0.05 in;1.31 mm |
0.05 in;1.2 mm |
Width |
0.14 in;3.71 mm |
0.14 in;3.6 mm |
|
Description |
11" "TY-RAP" CABLE TIE |
11.77" IVORY CABLE TIE |
extra long description |
ABB TY526M CBL TIE 30LB 11.10 PO NA |
ABB L-11-40-9-C CABLE TIE 40LB 11 |
Features |
- |
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 76mm (2.99 Inches),Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 lb |
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 in Length, 0.08 in (Minimum);2.99 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb |
Product Type |
Cable Tie |
Cable Tie 40LB 11 Nat Nylon 1-PC D |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.08 in;284.4 mm |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.77 in;299 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum) |
0.08 in (Minimum);2.0 mm (Minimum);2.99 in (Maximum);76 mm (Maximum) |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
5000 PK;100 CT |
Standards Met |
UL/EN/CSA62275 Listed |
Ul Listed |
Tensile Strength |
30 lb/135 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY526M |
L-11-40-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |
|
|
Weight |
0.0025 lb |
0.0037 lb |
|
standard |
UL E49405 |
UL E49405 |