Nacogdoches |
21 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
L15T848GC840DX2 |
LED17T8L48841BF |
Manufacturer Number |
KT-LED15T8-48GC-840-DX2-CP |
LED17T8/L48/FG/841/BF/75026 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00890949016336 |
00046135750267 |
Weight per package |
0.66 (lbs/each) |
0.6712 (lbs/each) |
Description |
L15T848GC840DX2 ***Please Use Catalog L15T848GC840DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
LED17T8L48841BF *Delisted* 17W Led T8 48" 41K DBL 120-277V
OBSL48/FG/841/BFG2 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.87 (Each) |
$13.61 (Each) |
Carton/Reel |
$271.75 (25 Each) |
$13.61 (1 Each) |
Standard Packaging/Reel |
$271.75 (25 Each) |
$340.25 (25 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.16 A @ 120 V ac;0.07 A @ 277 V ac |
- |
Lamp Type |
- |
LED T8 |
Material |
Glass |
Glass |
Number of Lamps |
N/A |
- |
Shape |
T8 |
T8 |
Voltage Rating |
120 to 277 V ac |
120 to 277 v |
Wattage |
15 W |
17.00 |
|
Base Type |
G13 Medium Bi-pin |
G13 |
Color Rendering Index |
>83 |
82 |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
4000 K |
4100 k |
Finish |
Frosted |
Frosted |
housing color |
N/A |
- |
Style |
- |
Tube, double-ended |
|
Diameter |
1.10 in |
1.02 in |
Length |
47.15 in |
48 in |
Size |
- |
1.02 |
|
Additional Information |
Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation |
- |
Construction |
N/A |
- |
Description |
15W LED T8 48" 40K LINE DBL/SNGL ENDED |
17W LED T8 48" 41K DBL 120-277V |
extra long description |
Key KT-LED15T8-48GC-840-DX2-CP 15W, |
SYL LED17T8/L48/FG/841/BF/75026 LED |
Long Description |
T8 LED Lamp, 240 ° Beam Angle, >83, 4000 K, 1850 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
OBSL48/FG/841/BFG2 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life |
Product Type |
T8 LED Lamp |
T8 LED Lamp |
Short Description |
T8 LED Lamp, 4000K, 1850 lm, 15W, 48", Double End |
T8 LED Lamp, 4100K, 2200 lm, 17W, 48", Double End |
|
average life |
50000+ h |
50000 |
Base |
- |
G13 |
beam angle |
240 ° |
220 ° |
Brightness (Lumens) |
1850 lm |
2200 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
1950 |
2,200 |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
48 in |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
12 PK;25 PK |
25 CA;1 PK |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
- |
Standards Met |
DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 |
UL Listed;DLC Approved |
Voltage |
- |
120.00 - 277.00 V |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
Wiring Type |
Double End |
Double End |
|
Brand |
Keystone Technologies |
Sylvania-Ledvance |
Manufacturers Part Number |
KT-LED15T8-48GC-840-DX2 |
LED17T8/L48/841/BF/75026 |
sub brand |
- |
LEDlescent(TM) |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Application |
- |
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location |
Energy Star |
Y |
- |
standard |
- |
RoHS |