Item Comparison: LED15T848GC850D, L15T848GC850DX2

Item

LED15T848GC850D - 15W Led T8 48" 50K Line Voltage - Keystone

LED15T848GC850D
15W Led T8 48" 50K Line Voltage

$10.65 Each

$266.25 (25 Each)

QTY:
Each
Add
L15T848GC850DX2 - ***Please Use Catalog L15T848GC850DX2G*** - Keystone

L15T848GC850DX2
***Please Use Catalog L15T848GC850DX2G***

$10.87 Each

$271.75 (25 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 7,888 509
Vendor Keystone Keystone
Catalog Number LED15T848GC850D L15T848GC850DX2
Manufacturer Number KT-LED15T8-48GC-850-D /G3-CP KT-LED15T8-48GC-850-DX2-CP
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00890949013335 00890949016343
Weight per package 0.75 (lbs/each) 0.66 (lbs/each)
Description LED15T848GC850D 15W Led T8 48" 50K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
L15T848GC850DX2 ***Please Use Catalog L15T848GC850DX2G***
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1930 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.65 (Each) $10.87 (Each)
Carton/Reel $266.25 (25 Each) $271.75 (25 Each)
Standard Packaging/Reel $266.25 (25 Each) $271.75 (25 Each)
Ballast Type N/A N/A
Current Rating 0.16 A @ 120 V ac;0.07 A @ 277 V ac 0.16 A @ 120 V ac;0.07 A @ 277 V ac
Material Glass Glass
Number of Lamps N/A N/A
Shape T8 T8
Voltage Rating 120 to 277 V ac 120 to 277 V ac
Wattage 15 W 15 W
Base Type G13 Medium Bi-pin G13 Medium Bi-pin
Color Rendering Index >83 >83
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 k 5000 k
Finish Frosted Frosted
housing color N/A N/A
Diameter 1.10 in 1.10 in
Length 47.15 in 47.15 in
Additional Information Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified Replacement for Conventional Fluorescent Lamp;Single or Double-Ended Wiring;50,000+ Hour Lifetime;Approximately 40% More Energy Efficient that Standard F32T8 Lamps;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation
Construction Frosted Shatterproof Glass N/A
Description 15W LED T8 48" 50K LINE VOLTAGE 15W LED T8 48" 50K LINE DBL/SNGL ENDED
extra long description Key KT-LED15T8-48GC-850-D /G3-CP 15 Key KT-LED15T8-48GC-850-DX2-CP 15W,
Long Description T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1930 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Product Type T8 LED Lamp T8 LED Lamp
Short Description T8 LED Lamp, 5000K, 1900 lm, 15W T8 LED Lamp, 5000K, 1930 lm, 15W
average life 50000+ h 50000+ h
beam angle 240 ° 240 °
Brightness (Lumens) 1900 lm 1930 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 2k 1950
Maximum Operating Temperature +45 °C;+113 °F +45 °C;+113 °F
Minimum Operating Temperature -20 °C;-4 °F -20 °C;-4 °F
Nominal Length 48 in 48 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity 25 PK 12 PK;25 PK
Power Factor >0.9 >0.9
Sensor Type N/A N/A
Standards Met ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 DLC Listed;UL Listed;cULus Listed;UL Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
Warranty 5 yr 5 yr
Wire Type N/A N/A
Wiring Type - Double End
Brand Keystone Technologies Keystone Technologies
Manufacturers Part Number KT-LED15T8-48GC-850-D /G3 KT-LED15T8-48GC-850-DX2
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Status - Inactive
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat