Nacogdoches |
91,400 |
900 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY524MXE |
L5300C |
Manufacturer Number |
TY524MX |
L-5-30-0-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210806990 |
00728494915401 |
Weight per package |
0.0012 (lbs/each) |
0.001 (lbs/each) |
Description |
TY524MXE 5.50" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 LB
|
L5300C 5.75" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.16 (Each) |
$0.19 (Each) |
Carton/Reel |
$157.50 (1000 Each) |
$19.17 (100 Each) |
Standard Packaging/Reel |
$1,575.00 (10000 Each) |
$19.17 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Weather-Resistant Nylon 6.6 |
|
Color |
Black |
Black |
Style |
Standard |
Intermediate |
|
Length |
5.4 in , 137 mm |
5.51 in;140 mm |
Thickness |
0.05 in;1.31 mm |
0.05 in;1.2 mm |
Width |
0.14 in;3.56 mm |
0.14 in;3.6 mm |
|
Description |
5.50" UV RATED "TY-RAP" CABLE TIE |
5.75" BLACK UV RATED CABLE TIE |
extra long description |
ABB TY524MX CBL TIE 30LB 5.5 UV BLA |
ABB L-5-30-0-C CABLE TIE 30LB 5IN U |
Features |
- |
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0012 lb |
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 5.5 in |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 5.51;140 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
1.25 in (Maximum);31.75 mm (Maximum) |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
25000 PK;100 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL E49405 Listed |
Ul Listed |
Tensile Strength |
30 lb/135 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY524MX |
L-5-30-0-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |
|
|
Weight |
0.0012 lb |
0.001 lb |