Nacogdoches |
124,300 |
400 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY525MXE |
L8400C |
Manufacturer Number |
TY525MX |
L-8-40-0-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805108 |
00728494918204 |
Weight per package |
0.003 (lbs/each) |
0.005 (lbs/each) |
Description |
TY525MXE 7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.184 In Width, Weather Resistant, Uv Resistant, 0.043 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 LB
|
L8400C 8.9" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 In Length, 0.0625 In (Minimum);2.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.17 (Each) |
$0.21 (Each) |
Carton/Reel |
$172.20 (1000 Each) |
$20.61 (100 Each) |
Standard Packaging/Reel |
$1,722.00 (10000 Each) |
$20.61 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Weather-Resistant Nylon 6.6 |
|
Color |
Black |
Black |
Style |
Standard |
Intermediate |
|
Length |
7.31 in;185.67 mm |
8.46 in;215 mm |
Thickness |
0.043 in;1.09 mm |
0.05 in;1.2 mm |
Width |
0.184 in;4.67 mm |
0.14 in;3.6 mm |
|
Description |
7.31" UV RATED "TY-RAP" CABLE TIE |
8.9" BLACK UV RATED CABLE TIE |
extra long description |
ABB TY525MX CABLE TIE 50LB 7.31IN U |
ABB L-8-40-0-C CABLE TIE 40LB 8 IN |
Features |
- |
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.184 in Width, Weather Resistant, UV Resistant, 0.043 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.003 lb |
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 in Length, 0.0625 in (Minimum);2.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Black, 7.31 in;185.67 mm |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 8.46;215 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum) |
0.0625 in (Minimum);1.59 mm (Minimum);2.0 in (Maximum);50.8 mm (Maximum) |
Maximum Operating Temperature |
+105 °C;+220 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
1000 PK;100 CT |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
UL/EN/CSA62275 Listed |
Ul Listed |
Tensile Strength |
50 lb/222 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY525MX |
L-8-40-0-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |