Item Comparison: LED15ET8G4840, LED14T848GC840S

Item

LED15ET8G4840 - 15W Led T8 48" 40K Glass - Ge Current, A Daintree Company

LED15ET8G4840
15W Led T8 48" 40K Glass

$11.97 Each

$239.40 (20 Each)

QTY:
Each
Add
LED14T848GC840S - 14W Led T8 48" 40K BLSTD - Keystone Technologies

LED14T848GC840S
14W Led T8 48" 40K BLSTD

$13.50 Each

$337.50 (25 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 434 64
Vendor Ge Current, A Daintree Company Keystone Technologies
Catalog Number LED15ET8G4840 LED14T848GC840S
Manufacturer Number LED15ET8/G/4/840 KT-LED14T8-48GC-840-S
Category Led Lamps & Modules - Led Specialty Lamps & Modules Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting -
UPC/EAN/GTIN 00043168357937 890949009901
Weight per package 0.828 (lbs/each) 0.66 (lbs/each)
Description LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
LED14T848GC840S 14W Led T8 48" 40K BLSTD
T8 Led Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 LM Brightness (Lumens), 14 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.97 (Each) $13.50 (Each)
Carton/Reel $11.97 (1 Each) $337.50 (25 Each)
Standard Packaging/Reel $239.40 (20 Each) $337.50 (25 Each)
Material Glass Glass
Shape T8 T8
Voltage Rating - 120 to 277 V ac
Wattage 15 W 14 W
Base Type G13 G13 Medium Bi-pin
Color Rendering Index 80+ >80
color temperature 4000 K 4000 K
Color Temperature in Kelvin - 4000
Finish - Frosted
Diameter - 1 in
Length 48 in 47.15 in
Overall Length 48 -
Additional Information - Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
Commodity Description - Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Description 15W LED T8 48" 40K GLASS 14W LED T8 48" 40K BLSTD
extra long description GEL LED15ET8/G/4/840 35793 -
Long Description Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant T8 LED Lamp, 220 ° Beam Angle, >80, 4000 K, 1800 lm Brightness (Lumens), 14 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Product Type Speciality LED Lamp T8 LED Lamp
Short Description LED Lamp, 4000K, 1850 lm, 15W T8 LED Lamp, 4000K, 1800 lm, 14W
average life 50000 50000+ h
beam angle - 220 °
Beam Spread Angle - 220 Degree
Brightness (Lumens) 1850 lm 1800 lm
dimmable Yes -
Equivalent Wattage - 32 W;30 W;28 W;25 W
Glass Finish - FROSTED
Intensity - 1800 LUMEN
Item - LED Tube
lumens 1800 -
Maximum Operating Temperature - +45 °C;+113 °F
Minimum Operating Temperature - -20 °C;-4 °F
package quantity 20 CA 12 PK;25 PK
Power Factor - >0.9
Standards Met UL Approved;DLC Listed cULus Listed;RoHS Compliant;UL Listed
start type Instant -
Warranty - 5 yr
Brand GE Current Keystone Technologies
Manufacturers Part Number LED15ET8G4840 KT-LED14T8-48GC-840-S
Model - 800
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type - Linear, Instant Start
Application Damp Location Dry and Damp Location
Approval - UL (Canada and US), UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat