| Nacogdoches |
9 |
0 |
| All Stores |
|
|
|
| Vendor |
Eaton |
Eaton |
| Catalog Number |
PJ2B |
2139B |
| Manufacturer Number |
PJ2B |
2139B-BOX |
| Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
| Classification |
Residential Plates
|
Residential Plates
|
| UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
| UPC/EAN/GTIN |
00032664580161 |
00032664315909 |
| Weight per package |
0.075 (lbs/each) |
0.12 (lbs/each) |
| Description |
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
|
2139B Wallplate 2G Toggle Thermoset STD BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Two- Gang, Standard, Ed Box
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$1.47 (Each) |
$1.32 (Each) |
| Carton/Reel |
$29.38 (20 Each) |
$13.18 (10 Each) |
| Standard Packaging/Reel |
$293.80 (200 Each) |
$263.64 (200 Each) |
|
| Material |
Polycarbonate |
- |
| Number of Gangs |
2 |
- |
|
| Color |
Brown |
- |
| Finish |
Gloss |
- |
|
|
|
| Description |
WALLPLATE 2G TOGGLE POLY MID BR |
WALLPLATE 2G TOGGLE THERMOSET STD BR |
| extra long description |
EWD PJ2B Wallplate 2G Toggle Poly M |
EWD 2139B-BOX Wallplate 2G Toggle T |
| Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
| Long Description |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb |
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Standard, ED Box |
| Product Type |
Wallplate 2G Toggle Poly Mid BR |
Wallplate 2G Toggle Thermoset STD BR |
| Short Description |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
- |
| Special Features |
Matching Mounting Screws Provided |
Thermoset, std size |
|
| dimensions |
4.94 (W) x 4.87 (H) in |
0.0800 IN X 4.5600 IN X 4.5000 IN |
| for use with |
Toggle Switch |
- |
| media |
Yes |
Yes |
| Mounting Type |
Screw Mount |
- |
| package quantity |
20 CT;200 PK |
- |
| Standards Met |
RoHS Compliant |
- |
|
|
|
| Brand |
Eaton Wiring Devices |
Eaton |
| Manufacturers Part Number |
PJ2B |
2139B-BOX |
|
| Category Description |
Residential plates |
Residential plates |
| Type |
Toggle wallplate |
Toggle wallplate |
|
|
|
| Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
| standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|