Item Comparison: 6269HGC, PS5269X

Item

6269HGC - Conn HG 15A 125V 2P3W STR CL - Eaton

6269HGC
Conn HG 15A 125V 2P3W STR CL

$47.82 Each

$2,391.00 (50 Each)

QTY:
Each
Add
PS5269X - Straight Blade Conn 3W 15A 125V B&W - Legrand-Pass & Seymour

PS5269X
Straight Blade Conn 3W 15A 125V B&W

$22.6658 Each

$1,133.29 (50 Each)

QTY:
Each
Add
Nacogdoches 0 63
All Stores 21 1,090
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 6269HGC PS5269X
Manufacturer Number 6269HGC PS5269X
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121421 - Electrical connector assembly
UPC/EAN/GTIN 00040893052199 00785007237306
Weight per package 0.195 L 0.1784 (lbs/each)
Description 6269HGC Conn HG 15A 125V 2P3W STR CL
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Clear, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
PS5269X Straight Blade Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.82 (Each) $22.67 (Each)
Carton/Reel $47.82 (1 Each) $22.67 (1 Each)
Standard Packaging/Reel $2,391.00 (50 Each) $1,133.29 (50 Each)
Current Rating - 15 A
Material Nylon Nylon
Number of Wires - 3
Wire Size - #18 to #10 AWG
Diameter - 1.516;0.230 to 0.690 in (Cord)
Length - 2.638 in
Description CONN HG 15A 125V 2P3W STR CL STR BLD CONN 3W 15A 125V B&W
extra long description EWD 6269HGC Conn HG 15A 125V 2P3W S P&S PS5269X STR BLD CONN 3W 15A 125
Features With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. Straight Blade Connector 2pole 3wire 15amp 125v
Long Description EATON ARROW HART SAFETY GRIP HOSPITAL GRADE STRAIGHT BLADE CONNECTOR, #18-12 AWG, 15A, INDUSTRIAL, 125V, BACK WIRE, CLEAR, BRASS, NYLON, 5-15P, TWO-POLE, THREE-WIRE, GROUNDING, SCREW, NYLON, CORE PACK Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb
Product Type Conn HG 15A 125V 2P3W STR CL STR BLD Conn 3W 15A 125V B&W
Short Description - 15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size
Special Features Hospital grade plugs & conns Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
dimensions 1.2800 IN X 1.4600 IN X 2.0600 IN -
indoor/outdoor - Indoor
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
Resistance Properties - Chemical Resistant;Impact Resistant;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Voltage - 125.0 V
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number 6269HGC PS5269-X
Category Description Industrial cord connectors Industrial cord connectors
Type Safety grip hospital grade -
Weight - 0.18 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
nema rating - 5-15R;NEMA WD-1
standard Federal Specification Classification W-C-596F,cULus Listed,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat