Item Comparison: LT560WH6940, RL560WH6940

Item

LT560WH6940 - *Discontinued* 6" 10W Led Retro 40K 737LM - Halo Housings/Trims/Other

LT560WH6940
*Discontinued* 6" 10W Led Retro 40K 737LM

$9.99 Each

$59.94 (6 Each)

QTY:
Each
Add
RL560WH6940 - *Delisted* 6" Led Retro 40K 600LM 90cri - Halo

RL560WH6940
*Delisted* 6" Led Retro 40K 600LM 90cri

$31.64 Each

$31.64 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 219 40
Vendor Halo Housings/Trims/Other Halo
Catalog Number LT560WH6940 RL560WH6940
Manufacturer Number LT560WH6940 RL560WH6940
Category Lighting Parts, Wiring & Accy. - Lighting Accessories Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083762934 00080083710843
Weight per package 1.1 (lbs/each) 1.09 (lbs/each)
Description LT560WH6940 *Discontinued* 6" 10W Led Retro 40K 737LM
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
RL Led Baffle-Trim Module, 120 V Ac, 150 Ma, 8.6 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.99 (Each) $31.64 (Each)
Carton/Reel $9.99 (1 Each) $31.64 (1 Each)
Standard Packaging/Reel $59.94 (6 Each) $31.64 (1 Each)
amperage rating 0.085 to 0.089 Cooper Halo
Ballast Type N/A -
Current Rating - 150 mA
Lamp Type LED -
Material - Aluminum
Number of Lamps 1 -
Voltage Rating 120 120 V ac
Wattage 10 W 8.6 W
Color - White
fixture material Plastic -
Style (blank) -
Height - 8.25 in
Length - 5.5 in
Description 6" 10W LED RETRO 40K 6" LED RETRO 40K 600LM 90CRI
extra long description - ETNCL RL560WH6940 HALO RL56 WH 600L
Features - Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41
Long Description - RL LED Baffle-Trim Module, 120 V ac, 150 mA, 8.6 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 1.09 lb
Product Type LT56 Led Retrofit Baffle 90CRI 4000K C&I Halo RL56 WH 600LM 90CRI 4000K, C&I, LD
Short Description - 6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
Special Features ENERGY STAR® certified ENERGY STAR® certified
for use with - Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
media - Yes
Mounting Type - Recessed Mount
package quantity - 1 ct
Warranty - 5 yr
Brand Cooper Halo Eaton Lighting
Manufacturers Part Number LT560WH6940 RL560WH6940
sub brand LT56 All-Purpose LED Retrofit Trim Kit RL56 Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LT4 LED Retrofit Trim Kit RL56 LED
aperture size - ECCN: EAR99NLR
Manufacturer Status Inactive Inactive
Status Inactive -
Weight - 1.09 lb
Application lighting lighting
Energy Star - yes
Frequency Rating - 50/60 Hz
Mounting Recessed -
standard UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat