Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo Housings/Trims/Other |
Halo |
Catalog Number |
LT560WH6940 |
RL560WH6940 |
Manufacturer Number |
LT560WH6940 |
RL560WH6940 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083762934 |
00080083710843 |
Weight per package |
1.1 (lbs/each) |
1.09 (lbs/each) |
Description |
LT560WH6940 *Discontinued* 6" 10W Led Retro 40K 737LM
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 In Length, 9.125 In Width, 3.375 In Height, 1.1 LB
|
RL560WH6940 *Delisted* 6" Led Retro 40K 600LM 90cri
RL Led Baffle-Trim Module, 120 V Ac, 150 Ma, 8.6 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 1.09 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.99 (Each) |
$31.64 (Each) |
Carton/Reel |
$9.99 (1 Each) |
$31.64 (1 Each) |
Standard Packaging/Reel |
$59.94 (6 Each) |
$31.64 (1 Each) |
|
amperage rating |
0.085 to 0.089 |
Cooper Halo |
Ballast Type |
N/A |
- |
Current Rating |
0.085 to 0.089 A |
150 mA |
Lamp Type |
LED |
- |
Material |
- |
Aluminum |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac |
120 V ac |
Wattage |
10.3 W |
8.6 W |
|
Color |
Matte White |
White |
fixture material |
Plastic |
- |
Style |
(blank) |
- |
|
Height |
3.375 in |
8.25 in |
Length |
- |
5.5 in |
Width |
9.125 in |
- |
|
Description |
*DISCONTINUED* 6" 10W LED RETRO 40K 737LM |
6" LED RETRO 40K 600LM 90CRI |
extra long description |
- |
ETNCL RL560WH6940 HALO RL56 WH 600L |
Features |
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance. |
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights.The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) (3) and 41 |
Long Description |
Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 10.3 W, Matte White, Recessed Mount, 7.75 in Length, 9.125 in Width, 3.375 in Height, 1.1 lb |
RL LED Baffle-Trim Module, 120 V ac, 150 mA, 8.6 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 1.09 lb |
Product Type |
LT56 Led Retrofit Baffle 90CRI 4000K C&I |
Halo RL56 WH 600LM 90CRI 4000K, C&I, LD |
Short Description |
Retrofit Module-Trim, 120 VAC, Recessed, 5000K |
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM |
Special Features |
High-Efficacy Led with Integral Driver - Dimmable |
ENERGY STAR® certified |
|
for use with |
Insulated Ceiling and Non- Insulated Ceiling Rated Housings |
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings |
media |
- |
Yes |
Mounting Type |
Recessed Mount |
Recessed Mount |
package quantity |
1 CT;6 Pk |
1 ct |
Standards Met |
UL Listed;RoHS Complaint |
- |
Warranty |
- |
5 yr |
|
Brand |
Eaton Lighting |
Eaton Lighting |
Manufacturers Part Number |
LT560WH6940 |
RL560WH6940 |
sub brand |
LT56 All-Purpose LED Retrofit Trim Kit |
RL56 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
5/6" LT4 LED Retrofit Trim Kit |
RL56 LED |
|
aperture size |
- |
ECCN: EAR99NLR |
|
Manufacturer Status |
Inactive |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
yes |
yes |
Frequency Rating |
- |
50/60 Hz |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested |
cULus Listed - Damp Location;cULus Listed - Wet Location;UL/cUL Listed 1598 Luminaire;IP56 Rated;AIR-TITE (TM) Certified ASTM E283;California Title 20;California Title 24;IECC Compliant;Energy Star Certified;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |