Nacogdoches |
60 |
42 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
68 |
S3862C |
Manufacturer Number |
68-BOX |
S3862C |
Category |
Wiring Devices -
Consumer PKGD Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commerical Plates
|
Residential Receptacles
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664204906 |
00785007138283 |
Weight per package |
0.18 (lbs/each) |
0.2531 (lbs/each) |
Description |
68 Wallplate 2G SGL Rec W/2.1563" Hole Chrome
Eaton Arrow Hart Wallplate, Two Gang, 2.15" Diameter Outlet Receptacles, Surface Mount, Silver, Steel
|
S3862C Smooth Chrome 2G Power Outlet 2.156 In
Wall Plate, 2 Gang, 7.8 In;2.1563 In (Hole Dia.), 0.040 In Thickness, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.29 (Each) |
$6.18 (Each) |
Carton/Reel |
$42.90 (10 Each) |
$6.18 (1 Each) |
Standard Packaging/Reel |
$600.60 (140 Each) |
$1,235.48 (200 Each) |
|
gang |
- |
2 |
insulation |
- |
Bare |
Material |
- |
Chrome;Smooth Metal |
Number of Gangs |
- |
2 |
|
Color |
- |
Silver |
Finish |
- |
Smooth Chrome |
|
Size |
- |
7.8 in |
Thickness |
- |
0.040 in |
|
Description |
WLPLT 2G SGL REC W/2.1563" HOLE CHROME |
SMOOTH CHROME 2G POWER OUTLET 2.156" |
extra long description |
EWD 68-BOX Wlplt 2G Sgl Rec W/2.156 |
P&S S3862C SMOOTH CHROME 2G POWER O |
Features |
Quality wiring devices for new construction, renovation or replacement in any home |
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, Smooth Metal |
Long Description |
Eaton arrow hart wallplate, Two gang, 2.15" diameter outlet receptacles, Surface mount, Silver, Steel |
Wall Plate, 2 Gang, 7.8 in;2.1563 in (Hole Dia.), 0.040 in Thickness, Chrome;Smooth Metal Material, Silver, Smooth Chrome, 0.2500 lb |
Product Type |
WLPLT 2G SGL Rec W/2.1563" Hole Chrome |
Smooth Chrome 2G Power Outlet 2.156 In |
Short Description |
- |
2 Gang, Wall Mount, Wall Plate, Silver, Toggle |
Special Features |
Brass |
Opening 2.156 Hole for 2.125 Diameter |
|
dimensions |
4.9300 IN X 4.9300 IN X 2.7500 IN |
7.8 in;2.1563 in (Hole Dia.) |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL 514;CSA Certified |
|
|
Brand |
COOPER WIRING DEVICES |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
68-BOX |
S3862-C |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commerical plates |
Residential receptacles |
Type |
Accessory |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,NAFTA,RoHS Compliant |
UL 514 |