Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
SER44461000 |
SER4446PCS |
Manufacturer Number |
13100301 |
58560902 |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Enhanced Commodity Codes -
Wire
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121614 - Building cable
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886584626 |
00032886999710 |
Weight per package |
0.24 (lbs/ft) |
0.587 (lbs/ft) |
Description |
SER44461000 4-4-4-6 Ser Alum 1000'
Service Entrance Cable, Stranded, 7 Strands, #4 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 823 Mil Outside Diameter, +90 °C Operating Temperature, 252 LB/MFT
|
SER4446PCS Cu 4-4-4-6 Ser Cable-Pieces
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$1.37 (Foot) |
$5.82 (Foot) |
Carton/Reel |
$1,369.48 (1000 Feet) |
$5.82 (1 Feet) |
Standard Packaging/Reel |
$1,369.48 (1000 Feet) |
$5.82 (1 Feet) |
|
Conductor Size |
#4 AWG |
4-4-4-6 AWG |
Current Rating |
55 A (60°C);65 A (75°C);75 A (90°C) |
75 A |
Number of Conductors |
3 |
4 |
Stranding |
7 STRANDS |
- |
Voltage Rating |
600 V |
600 V |
|
Color |
Gray |
- |
Conductor Material |
Aluminum |
Aluminum |
Insulation Material |
Polyethylene (XLPE) |
- |
Jacket Material |
PVC |
Polyvinyl Chloride (PVC) |
|
Length |
1000 ft |
- |
Outer Diameter |
823 MIL |
- |
Overall Length |
1000 ft |
1000 ft |
|
Additional Information |
Sunlight Resistant |
Sunlight Resistant;Weather Resistant |
Commodity Description |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
- |
Description |
4-4-4-6 SER ALUM 1000' |
CU 4-4-4-6 SER CABLE-PIECES |
extra long description |
SER TYPE; 1000 FT; 823 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 4 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; 6 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL |
SWC 58560902 Armorlite Type MC PVC |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
Southwire Type SE cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THWN conductors. aluminum conductors are AlumaFlex(TM) AA-8000 series aluminum alloy, compact stranded. Southwire Type SE, Style R Cable assembly plus reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). Southwire Type SE, Style U Cable assembly plus an overall concentrically applied neutral and reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). |
Long Description |
Service Entrance Cable, Stranded, 7 Strands, #4 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 55 A (60°C);65 A (75°C);75 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 823 mil Outside Diameter, +90 °C Operating Temperature, 252 lb/mft |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So |
Product Type |
Service Entrance Cable |
Aluminum Building Wire |
Short Description |
Service Entrance Cable, 7 Strands, 4 AWG |
Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor |
|
Ground Conductor Size |
6 AWG |
- |
Ground Type |
WITH GROUND WIRE |
- |
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
- |
Yes |
Number of Strands |
7 |
- |
outside diameter |
823 mil |
823 mil |
Solid/Strand |
Stranded |
- |
Standards Met |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
UL 44;UL 83;UL 854;Federal Specification A-A-59544;NEC |
|
|
Brand |
Southwire |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
13100301 |
SER4446PCS |
Model |
SE |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
- |
|
|
Package Type |
Reel |
Carton |
Weight |
252 lb/mft |
252/1000 lb/ft |
|
Application |
Distribution Panelboard;Wet or Dry Locations |
Wet/Dry Locations |
Approval |
UL 44/83/854 |
- |
Temperature Rating |
90 DEG C |