Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Copper |
Catalog Number |
SER4446PCS |
SER4446PCS |
Manufacturer Number |
SER4446PCS |
58560902 |
Category |
Enhanced Commodity Codes -
Wire
|
Enhanced Commodity Codes -
Wire
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
80394000122 |
00032886999710 |
Weight per package |
0.25 (lbs/ft) |
0.587 (lbs/ft) |
Description |
SER4446PCS 4-4-4-6 Ser Alum PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
|
SER4446PCS Cu 4-4-4-6 Ser Cable-Pieces
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 Awg Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 In Outside Diameter, Strand So
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$1.37 (Foot) |
$5.82 (Foot) |
Carton/Reel |
$1.37 (1 Feet) |
$5.82 (1 Feet) |
Standard Packaging/Reel |
$1.37 (1 Feet) |
$5.82 (1 Feet) |
|
Conductor Size |
4-4-4-6 AWG |
4-4-4-6 AWG |
Current Rating |
75 A |
75 A |
Number of Conductors |
3 |
4 |
Voltage Rating |
- |
600 V |
|
Conductor Material |
Aluminum Alloy |
Aluminum |
Insulation Material |
Polyethylene |
- |
Jacket Material |
Metal Free Polyvinyl Chloride (PVC) |
Polyvinyl Chloride (PVC) |
|
|
Additional Information |
Sunlight Resistant;Flame Retardant |
Sunlight Resistant;Weather Resistant |
Description |
4-4-4-6 SER ALUM PCS |
CU 4-4-4-6 SER CABLE-PIECES |
extra long description |
- |
SWC 58560902 Armorlite Type MC PVC |
Features |
- |
Southwire Type SE cable is constructed with sunlight resistant Type XHHW-2 conductors or Type THWN conductors. aluminum conductors are AlumaFlex(TM) AA-8000 series aluminum alloy, compact stranded. Southwire Type SE, Style R Cable assembly plus reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). Southwire Type SE, Style U Cable assembly plus an overall concentrically applied neutral and reinforcement tape are jacketed with gray sunlight resistant polyvinyl chloride (PVC). |
Long Description |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 4-4-4-6 AWG Conductor Size, 7/0.754 Core Strands, 75 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 (Equipment Ground Conductor);7 (Phase Conductors) - Strands, 0.754 in Outside Diameter, Strand So |
Product Type |
Service Entrance Cable |
Aluminum Building Wire |
Short Description |
Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor |
Service Entrance Cable, 7/7 Strands, 4-4-4-6 AWG, Aluminum Alloy Conductor |
|
Core Strands |
7/0.754 |
- |
Maximum Operating Temperature |
+90 °C |
+90 °C |
media |
- |
Yes |
Number of Strands |
7 (Phase Conductors);7 (Equipment Ground Conductor) |
- |
outside diameter |
0.754 in |
823 mil |
Solid/Strand |
Strand |
- |
Standards Met |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
UL 44;UL 83;UL 854;Federal Specification A-A-59544;NEC |
|
|
Brand |
KING WIRE INC. |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
SER4446PCS |
SER4446PCS |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
|
Package Type |
- |
Carton |
Weight |
240/1000 lb/ft |
252/1000 lb/ft |
|
Application |
Ground Service Entrance and Interior Wiring Application |
Wet/Dry Locations |