Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
SS703ZA |
SS721ZA |
Manufacturer Number |
SS703ZA |
SS721ZA |
Category |
Timer Controls -
Electronic Time Switches
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261140432 |
78626114028 |
Weight per package |
0.39 (lbs/each) |
0.39 (lbs/each) |
Description |
SS703ZA Ast WL TM SWTCH SNGL/3WAY La __
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
|
SS721ZA La 7DAY Astro Wall Timer 3-Way 16A 120/277V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$62.14 (Each) |
$0.00 (Each) |
Carton/Reel |
$62.14 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$62.14 (1 Each) |
$0.00 (1 Each) |
|
Phase |
1 |
- |
Poles |
1 |
- |
Voltage Rating |
120 V ac |
- |
|
|
Description |
AST WL TM SWTCH SNGL/3WAY LA __ |
LA 7DAY ASTRO WALL TIMER 3-WAY 16A 120/277V |
extra long description |
TORK SS703ZA Astro Wall Sw Timer 12 |
- |
Features |
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED Light Almond. |
- |
Long Description |
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb |
- |
Product Type |
Timer Swtch |
In-Wall Timer |
Short Description |
Astro Wall Sw Timer 120/277V LED Lt Almd |
- |
Special Features |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving |
- |
|
action |
SPST |
- |
Connection Type |
Single Gang Wall Plate |
- |
Contact Configuration |
SPST |
- |
Contact Form |
SPST |
- |
Contact Rating |
120 VAC |
- |
Maximum ON/OFF Cycles |
7 |
- |
Maximum Operating Temperature |
+104 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
+32 °F |
- |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
168 h |
- |
Timing Range |
0-168 |
- |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
SS703ZA |
SS721ZA |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Astronomic In Wall Timer |
- |
|
|
Application |
Residential Interior Lighting-Small Fans and Motors-Appliances |
- |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32 to +104 |
- |
Frequency Rating |
60 |
- |
Mounting |
Single Gang Wall Plate |
- |
Operating Temperature |
32 to +104 |
- |
standard |
cULus |
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
Call nearest store for Item Price
|