Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Intermatic |
Nsi |
Catalog Number |
T103R |
1103B0 |
Manufacturer Number |
T103R |
1103B-O |
Category |
Timer Controls -
Mechanical Time Switches
|
Timer Controls -
Mechanical Time Switches
|
Classification |
Time Clocks
|
Mechanical Time Switches
|
UNSPSC |
N/A
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00078275020061 |
00786261100986 |
Weight per package |
3.584 (lbs/each) |
2.42 (lbs/each) |
Description |
T103R 40A 120V DPST Nema 3R Time Clock
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 X 4 X 9-3/8 In Size, 3.58 LB
|
1103B0 120V Timer
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 2.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$184.84 (Each) |
$0.00 (Each) |
Carton/Reel |
$184.84 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,109.04 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
40 |
- |
connection |
Teeter Type |
- |
Current Rating |
40 A |
40 A |
Material |
- |
Metal |
Poles |
2 |
- |
Voltage Rating |
125 |
120 V |
Wattage |
3 |
- |
|
Enclosure Material |
- |
Metal |
|
Size |
5-1/2 x 4 x 9-3/8 in;13.97 x 10.16 x 23.81 cm |
5-1/4 x 3-1/4 x 8-1/4 in |
|
Description |
40A 120V DPST NEMA 3R TIME CLOCK |
120V TIMER |
extra long description |
INT-MAT T103R 24-Hour Mechanical Ti |
TORK 1103B-O 120V DPST 40A 24HR MEC |
Features |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience. |
24 Hour Time Switch 40A 120V DPST Indoor/Outdoor Metal Enclosure. |
Long Description |
Time Clock, 125 V, 40 A, -40 °F Operating Temperature, +130 °F Operating Temperature, 5-1/2 x 4 x 9-3/8 in Size, 3.58 lb |
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 120 V, 40 A, 1 Pole, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 2.42 lb |
Product Type |
Time Clock |
Time Switch |
Short Description |
40A 120V Time Clock |
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure |
Special Features |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
|
action |
DPST |
- |
Contact Configuration |
2 NO |
DPST |
Contact Rating |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
- |
Enclosure Type |
- |
Indoor/Outdoor |
Maximum Operating Temperature |
+130 °F;+54 °C |
+74 °C;+165 °F |
Maximum Time Setting |
- |
24 h |
Minimum Operating Temperature |
-40 °F;-40 °C |
-40 °C;-40 °F |
Minimum Time Setting |
- |
75 (Min) Off;20 (Min) On |
motor power |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
- |
Standards Met |
CCSAUS Certified;HVACR |
UL917 Listed;CSA |
Time Setting Mode |
- |
24 h |
Timing Range |
0-24 |
- |
|
|
Brand |
Intermatic Inc. |
Nsi Industries |
Manufacturers Part Number |
T103R |
1103B0 |
|
Category Description |
TIME CLOCKS |
- |
Type |
Electromechanical |
- |
|
|
Application |
Commercial;Industrial;Residential;Outdoor;HVACR |
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan |
Enclosure |
NEMA 3R Steel |
- |
Frequency Rating |
60 |
- |
Mounting |
WALL MOUNT |
- |
Operating Temperature |
-40 to +130 DEG F, -40 to +54 DEG C |
- |
standard |
cCSAus Certified, HVACR |
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
Call nearest store for Item Price
|