Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Platinum Tools |
Carlon |
Catalog Number |
TAC212WL |
CK221RP |
Manufacturer Number |
TAC212WL |
CK221RP |
Category |
Chimes, Intercoms, Xfrmers, Va -
Chimes & Doorbell Buttons
|
Enhanced Commodity Codes -
Builders Products
|
Classification |
Pushbuttons & Chimes
|
Pushbuttons & Chimes
|
UNSPSC |
N/A
|
46171605 - Door chimes
|
UPC/EAN/GTIN |
00786261960542 |
00034481043249 |
Weight per package |
2.21 (lbs/each) |
1.75 (lbs/each) |
Description |
TAC212WL Chime Kit
Transformer, 2 Pushbuttonw, White, 120 V Ac, Battery Powered, 4.750 In Length, 2.5 In Width, 7.250 In Height, Screw Mount, 2.2 LB/Ea
|
CK221RP 2 PB Chime Kit
Wired White Contractor Door Chime Kit. Kit Includes Chime, 16V, 10VA Transformer and Two Unlighted White Push Buttons.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.60 (Each) |
$0.00 (Each) |
Carton/Reel |
$59.60 (1 Each) |
$0.00 (9 Each) |
Standard Packaging/Reel |
$59.60 (1 Each) |
$0.00 (9 Each) |
|
Material |
- |
4,000 ft |
Voltage Rating |
120 V ac |
16 V |
|
Color |
White |
White |
Housing Material |
Thermoplastic |
- |
|
Height |
7.250 in |
- |
Length |
4.750 in |
- |
Size |
L=7.250 - W=4.750 - D=2.500 |
- |
Width |
2.5 in |
- |
|
Description |
CHIME KIT |
2 PB CHIME KIT |
extra long description |
TORK TAC212WL Softing: 226607. Psib |
CL CK221RP CHIME KIT W/TWO BUTTONS |
Features |
Chime Kit, 7-1/4 Inch Length X 4-3/4 Inch Width X 2-1/2 Inch Depth Size;White Color;16 Volt Ac Chime, (2) Pushbuttons, 10 Volt Amp Transformer Contents;Homes, Apartments, Offices Application;120 Volt Ac Operating Voltage |
- |
Long Description |
Transformer, 2 Pushbuttonw, White, 120 V ac, Battery Powered, 4.750 in Length, 2.5 in Width, 7.250 in Height, Screw Mount, 2.2 lb/EA |
Wired white contractor door chime kit. Kit includes chime, 16V, 10VA transformer and two unlighted white push buttons. |
Product Type |
Transformer |
Chime Kit W/Two Buttons |
Short Description |
Transformer, Push Button, White, 120 VAC, Screw Mount |
- |
Special Features |
16VAC Chime-2 Push Buttons-10VA Transformer |
Sounds two notes for front door and one note for back doo |
|
Button Type |
Pushbutton |
Push |
Inside Diameter |
- |
4,000 ft |
LIGHTING |
Yes |
- |
Mounting Type |
Screw Mount |
- |
Number of Pushbuttons |
2 |
- |
package quantity |
1 ct |
- |
Power Source |
Battery |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
20.000 12.000 |
Manufacturers Part Number |
TAC212WL |
CK221RP |
|
Category Description |
PUSHBUTTONS & CHIMES |
PUSHBUTTONS & CHIMES |
Type |
Chime Kit |
Wired Door Chime Kits |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Designed to Operate On Bell Ringing Transformers Or On Batteries |
4,000 ft |
Mounting |
Screw Mount |
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
Call nearest store for Item Price
|