Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TP11I |
SP11I |
Manufacturer Number |
TP11I |
SP11I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274592 |
00785007680942 |
Weight per package |
0.068 (lbs/each) |
0.0709 (lbs/each) |
Description |
TP11I Trademaster Plate 1G Tele or Cable Box I
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.06385 LB
|
SP11I Plate Plastic 1G Tele W/Out Line Iv
One Gang, One Telephone or Cable Outlet 13/32 Hole. Box Mounted. Smooth Thermoset. Ivory.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.72 (Each) |
Carton/Reel |
$0.70 (1 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$140.10 (200 Each) |
$144.90 (200 Each) |
|
gang |
1 |
1 |
insulation |
Bare |
None |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
4.7 in |
5" |
Thickness |
0.070 in |
.30" |
|
Description |
TRADEMASTER PLATE 1G TELE OR CABLE BOX I |
PLATE PLASTIC 1G TELE W/OUT LINE IV |
extra long description |
P&S TP11I TRADEMASTER PLATE 1G TELE |
P&S SP11I PLATE PLASTIC 1G TELE W/O |
Features |
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory |
- |
Long Description |
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.06385 lb |
One gang, One telephone or cable outlet 13/32 hole. Box mounted. Smooth thermoset. Ivory. |
Product Type |
Trademaster Plate 1G Tele or Cable Box I |
Plate Plastic 1G Tele W/Out Line Iv |
Short Description |
1 Gang, Tele, Wall Plate, Ivory |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Standard size plastic smooth wall plate |
|
|
dimensions |
4.7 in |
- |
Mounting Type |
Wall Mount |
- |
orientation |
- |
Vertical |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
TP11-I |
SP11I |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Wall Plate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Residential/Commercial |
Mounting |
WALL |
WALL |
standard |
UL 514 |
UL 514 |