Nacogdoches |
0 |
340 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2034W |
TP1W |
Manufacturer Number |
2034W |
TP1W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664443305 |
00785007274066 |
Weight per package |
0.077 (lbs/each) |
0.0609 (lbs/each) |
Description |
2034W Wallplate 1G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.0800 LB
|
TP1W Trademaster WP 1G 1 Toggle White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.80 (Each) |
$0.46 (Each) |
Carton/Reel |
$0.80 (1 Each) |
$0.46 (1 Each) |
Standard Packaging/Reel |
$159.46 (200 Each) |
$115.70 (250 Each) |
|
gang |
- |
1 |
insulation |
- |
Bare |
Material |
Thermoset |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G TOGGLE THERMOSET MID WH |
TRADEMASTER WP 1G 1 TOGGLE WHITE |
extra long description |
EWD 2034W Wallplate 1G Toggle Therm |
P&S TP1W TRADEMASTER WP 1G 1 TOGGLE |
Features |
Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided |
Trademaster, single gang, toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, White, 0.0800 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb |
Product Type |
Wallplate 1G Toggle Thermoset Mid WH |
Trademaster WP 1G 1 Toggle White |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Thermoset |
1 Gang, Switch, Wall Plate, White |
Special Features |
Standard Grade;Flush Fitting |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;200 PK |
1 CT;25 PK |
Standards Met |
NAFTA Compliant;RoHS Compliant |
UL 514;RoHS Compliant;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
2034W-BOX |
TP1-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Weight |
0.0800 lb |
0.0600 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant |
UL 514 |