Nacogdoches |
0 |
550 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2051W |
TP26W |
Manufacturer Number |
2051W |
TP26W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664150906 |
00785007275117 |
Weight per package |
0.079 (lbs/each) |
0.0502 (lbs/each) |
Description |
2051W Wallplate 1G Decorator Thermoset Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 LB
|
TP26W Trademaster WP 1G 1 Decor White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04921 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.80 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.80 (1 Each) |
$0.68 (1 Each) |
Standard Packaging/Reel |
$159.46 (200 Each) |
$136.66 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
Thermoset |
Nylon |
Number of Gangs |
1 |
1 |
|
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR THERMOSET MID WH |
TRADEMASTER WP 1G 1 DECOR WHITE |
extra long description |
EWD 2051W Wallplate 1G Decorator Th |
P&S TP26W TRADEMASTER WP 1G 1 DECOR |
Features |
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Trademaster, single gang, decorator wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04921 lb |
Product Type |
Wallplate 1G Decorator Thermoset Mid WH |
Wall Plate |
Short Description |
1 Gang, Screw Mount, Decorator Wallplate, Light Almond |
1 Gang, Wall Plate, White |
Special Features |
Standard Grade;Flush Fitting |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;200 PK |
1 CT;20 PK |
Standards Met |
NAFTA Compliant;RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
WATTSTOPPER |
Manufacturers Part Number |
2051W-BOX |
TP26-W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.07 lb |
0.04921 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant |
UL 514 |