Nacogdoches |
765 |
117 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26W |
TP26W |
Manufacturer Number |
PJ26W |
TP26W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751448 |
00785007275117 |
Weight per package |
0.03 (lbs/each) |
0.0502 (lbs/each) |
Description |
PJ26W Wallplate 1G Decorator Poly Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
TP26W Trademaster WP 1G 1 Decor White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04921 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.68 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$136.66 (200 Each) |
|
gang |
- |
1 |
insulation |
- |
None |
Material |
Polycarbonate |
Nylon |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR POLY MID WH |
TRADEMASTER WP 1G 1 DECOR WHITE |
extra long description |
EWD PJ26W Wallplate 1G Decorator Po |
P&S TP26W TRADEMASTER WP 1G 1 DECOR |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Trademaster, single gang, decorator wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04921 lb |
Product Type |
Wallplate 1G Decorator Poly Mid WH |
Wall Plate |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, White, Mid |
1 Gang, Wall Plate, White |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.9375 (W) x 4.6875 (H) in |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
20 CT;200 PK |
1 CT;20 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
WATTSTOPPER |
Manufacturers Part Number |
PJ26W |
TP26-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.0600 lb |
0.04921 lb |
|
Application |
Commercial;Residential |
Residential;Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |