| Nacogdoches |
208 |
0 |
| All Stores |
|
|
|
| Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
| Catalog Number |
TP2W |
TPJ2W |
| Manufacturer Number |
TP2W |
TPJ2-W |
| Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
| Classification |
Residential Plates
|
Residential Plates
|
| UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
| UPC/EAN/GTIN |
00785007274134 |
00785007025200 |
| Weight per package |
0.076 (lbs/each) |
0.1077 (lbs/each) |
| Description |
TP2W Trademaster Wallplate 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
TPJ2W Trademaster Wallplate Jumbo 2G 2 Toggle WH
Trademaster Jumbo Wall Plate, Double Gang, Toggle Plate Is Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications.Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$1.43 (Each) |
$1.52 (Each) |
| Carton/Reel |
$1.43 (1 Each) |
$1.52 (1 Each) |
| Standard Packaging/Reel |
$286.92 (200 Each) |
$303.96 (200 Each) |
|
| insulation |
Bare |
Bare |
| Material |
Plastic |
- |
| Number of Gangs |
2 |
2 |
|
| Color |
White |
- |
| Finish |
Matte |
Matte |
|
| Size |
4.7 in |
4.9 in |
| Thickness |
0.070 in |
0.07 |
|
| Construction |
Plastic |
Plastic |
| Description |
TRADEMASTER WALLPLATE 2G 2 TOGGLE WH |
TRADEMASTER WALLPLATE JUMBO 2G 2 TOGGLE WH |
| extra long description |
P&S TP2W TRADEMASTER WP 2G 2 TOGGLE |
P&S TPJ2W TRADEMASTER WP JUMBO 2G 2 |
| Features |
Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Trademaster Jumbo Wall Plate, double gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. |
| Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Trademaster Jumbo Wall Plate, double gang, toggle plate is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. |
| Product Type |
Trademaster WP 2G 2 Toggle WH |
Trademaster WP Jumbo 2G 2TOG WH |
| Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
- |
| Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Molded of rugged, indestructible self extinguishing nylon |
|
| cutout |
Toggle |
Toggle |
| dimensions |
4.75 (W) x 4.6875 (H) in |
- |
| indoor/outdoor |
Indoor |
Indoor |
| Mounting Type |
Wall Mount |
Box Mounted |
| orientation |
Vertical |
Vertical |
| package quantity |
1 CT;20 PK |
- |
| Standards Met |
UL 514;CSA Certified |
- |
| Wall Plate Type |
Toggle Switch |
Toggle Switch |
|
|
|
| Brand |
Pass and Seymour |
LEGRAND-PASS & SEYMOUR |
| Manufacturers Part Number |
TP2-W |
TPJ2-W |
|
| Category Description |
Residential plates |
Residential plates |
| Type |
Wall Plate |
Wall Plate |
|
|
|
| Application |
Residential;Commercial |
Residential/Commercial |
| Mounting |
WALL |
WALL |
| standard |
CULUS, CSA, UL514 |
CULUS, CSA, UL514 |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|