Nacogdoches |
43 |
444 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TR1877WBXSP |
TR5351W |
Manufacturer Number |
TR1877W-BXSP |
TR5351W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664750236 |
00785007241945 |
Weight per package |
0.155 (lbs/each) |
0.1732 (lbs/each) |
Description |
TR1877WBXSP Recp TR Single 20A 125V 2P3W Swire WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.30 In Length, 0.87 In Width, 4.193 In Height, Nylon Material, White, Tamper Resistant, 0.1600 LB
|
TR5351W Recep SGL Tamper Resis 20A/125V WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.84 (Each) |
$11.56 (Each) |
Carton/Reel |
$7.84 (1 Each) |
$11.56 (1 Each) |
Standard Packaging/Reel |
$172.48 (22 Each) |
$1,155.56 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
4.193 in |
3.28 in |
Length |
1.30 in |
1.296 in |
Size |
- |
3.3 in |
Width |
0.87 in |
1.190 in |
|
Description |
RECP TR SINGLE 20A 125V 2P3W SWIRE WH |
RECEP SGL TAMPER RESIS 20A/125V WH |
extra long description |
EWD TR1877W-BXSP Recp TR Single 20A |
P&S TR5351W RECEP SGL TAMPER RESIS |
Features |
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 20A-125V, NEMA 5-20R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designation provides visual identification. |
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt White |
Long Description |
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.30 in Length, 0.87 in Width, 4.193 in Height, Nylon Material, White, Tamper Resistant, 0.1600 lb |
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb |
Product Type |
single Receptacle |
Recep SGL Tamper Resis 20A/125V WH |
Short Description |
20 A, 125 V, Single Receptacle, White, TR |
20 A, 125 V, Single Receptacle, White, TR, Spec Grade |
Special Features |
Wiring Type Side Wire |
Back & Side Wire;Plated Steel Strap |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
Back and Side Wired |
dimensions |
1.3000 IN X 0.8700 IN X 4.1900 IN |
- |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;22 PK |
10 CT;100 PK |
Receptacle Type |
Single |
Single |
Resistance Properties |
Tamper Resistant |
Corrosion Resistant |
Standards Met |
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified;2011 NEC Article 406.12 |
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TR1877W-BXSP |
TR5351-W |
sub brand |
Eaton Wiring Devices |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Residential receptacles |
Type |
Commercial specification grade |
Tamper Resistant Straight blade receptacle |
|
Weight |
0.1600 lb |
0.1700 lb |
|
Application |
Commercial |
Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
cULus Listed,NOM,RoHS Compliant |
UL 498 |