Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Buchanan |
Catalog Number |
WWCYB |
WT51B |
Manufacturer Number |
WWC-Y-B |
WT51-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381141026 |
00781789611013 |
Weight per package |
0.004 (lbs/each) |
2.1 (lbs/each) |
Description |
WWCYB Yellow Winged Wire Connector 500/Bag
Winged Wire Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 In Overall Width, 1.016 In Overall Height, 600 V, 2.05 LB
|
WT51B Wingtwist Wire Connector, WT51 Yellow, 500/Bag
Wing Twist Connector, (2) #18 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 2.1 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.08 (Each) |
$0.22 (Each) |
Carton/Reel |
$0.08 (1 Each) |
$1,094.25 (5000 Each) |
Standard Packaging/Reel |
$39.02 (500 Each) |
$1,094.25 (5000 Each) |
|
Material |
Thermoplastic |
Flame-Retardant Polypropylene |
Number of Conductors |
1 |
1 to 6 |
Terminal Type |
Winged |
- |
Voltage Rating |
600 |
600 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Yellow |
Yellow |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=1.01 - W=.717 - ID=.252 |
- |
|
Description |
YELLOW WINGED WIRE CONNECTOR 500/BAG |
WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 500/BAG |
extra long description |
NSI WWC-Y-B WW Linered Rubber Splic |
IDEAL WT51-B WINGTWIST WT51 YELLOW, |
Features |
Winged Yellow East Twist,18-10 AWG - Bag Of 500. |
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote |
Long Description |
Winged Wire Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Yellow Insulation Color, +221 °F Operating Temperature, 0.717 in Overall Width, 1.016 in Overall Height, 600 V, 2.05 lb |
Wing Twist Connector, (2) #18 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 2.1 lb |
Product Type |
Winged Wire Connector |
Wing Twist Connector |
Short Description |
Winged Wire Connector, Thermoplastic, Yellow, 18 to 10 AWG, 500 per bag |
Wing Twist Connector, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Five Color-Coded Models Cover Common Construction Wire Ranges |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(3) #12 AWG |
(3) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
(2) #18 AWG |
Overall Height |
1.016 in |
- |
Overall Width |
0.717 in |
- |
package quantity |
5000 CA |
500 BG |
Standards Met |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WWC-Y-B |
WT51-B |
sub brand |
Easy-Twist(TM) |
WingTwist(TM) |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
Type |
Winged Wire Connectors |
- |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL486C Listed |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |