IC1 - 4" Incandescent Ic Recess

Juno

  • $45.64 (Each)
  • $45.64 (Each)
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
IC1
Manufacturer
Juno
Manufacturer's Part Number
IC1
Description
4" Incandescent Ic Recess
The Ic-Rated Incandescent New Construction Housing Features An Air-Loc Seal to Stop Infiltration and Ex Filtration Of Air. This Reduces Heating and Cooling Costs. The Socket Is Medium Base Porcelain With A Nickel-Plated Copper Screw Shell.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209700001 / 00661209700001
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.64 (Each)
Resources
Other Links
 
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
 
IC1 - Other
Images
 
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Large Image
 
IC1 - Small Image
 
IC1 - Video
Attachments
 
 
IC1 - Specification Sheet
Brochures
 
 
IC1 - Brochure
360 Images
 
 
IC1 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Material
Aluminum
Lamp Type
Incandescent
Shape
Round
Material, Color, and Finish
Color
Unfinished
Dimensions and Weight
Length
12.25
Width
13.25
Height
6
Descriptions
Description
4" INCANDESCENT IC RECESS
Features
Contractor Select
Product Type
Housing
extra long description
LITH IC1 4IN Incandescent New Const
Long Description
The IC-rated incandescent new construction housing features an Air-Loc seal to stop infiltration and ex filtration of air. This reduces heating and cooling costs. The socket is medium base porcelain with a nickel-plated copper screw shell.
Construction
New Construction
Additional Information
Maximum Operating Temperature
25
dimensions
9.125 x 6.0 x 6.125
Power Source
Hardwired
Hardware
Yes
media
Yes
Manufacturer Information
Brand
JUNO
GTIN
00661209700001
UPC
661209700001
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Housing
Trade Size
aperture size
4 in
Packaging
Weight
4
Weight per each
3
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Mounting
Recessed
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat