0LB5 - 11/2 Al LB Conduit Body

Killark

  • $31.68 (Each)
  • $31.68 (Each)

  • $63.36 (Per 2)
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
0LB5
Manufacturer
Killark
Manufacturer's Part Number
OLB-5
Description
11/2 Al LB Conduit Body
O Series/Duraloy 5 Series - Aluminum Conduit Body - LB Type - Hub SIZE1-1/2 Inch - Volume 36.0 Cubic Inches
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936490298 / 0783936490298 / 00783936490298
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.68 (Each)
Standard Packaging
$63.36 (Per 2)
Resources
Images
 
 
0LB5 - Large Image
 
0LB5 - Small Image
Attachments
 
 
0LB5 - Specification Sheet
Other Links
 
 
0LB5 - Other
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
Copper-Free Aluminum
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Hub Size
1.5
Width
2.625
Height
4
Length
9-1/8"
Descriptions
Description
11/2 AL LB CONDUIT BODY
Product Type
1-1/2" "LB" Type Al Conduit
Long Description
O SERIES/DURALOY 5 SERIES - ALUMINUM CONDUIT BODY - LB TYPE - HUB SIZE1-1/2 INCH - VOLUME 36.0 CUBIC INCHES
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Interchangeable with competitive products. Volume is 36 cu. in.
extra long description
KLRK OLB-5 1-1/2" "LB" TYPE AL CO
Manufacturer Information
Manufacturers Part Number
OLB-5
Brand
KILLARK
GTIN
00783936490298
UPC
783936490298
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Aluminum conduit body
Packaging
Weight per each
1.31
Carton
1
Package
2
Uses, Certifications, and Standards
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat