11054GLW - Hi-Viz Wire Stripper/Cutter

Klein Tools

  • $28.82 (Each)
  • $28.82 (Each)

  • $115.28 (Per 4)
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
11054GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
11054GLW
Description
Hi-Viz Wire Stripper/Cutter
Wire Stripper/Cutter, Steel, Glow In The Dark Handle Color, 7-1/8 IN181.0 MM Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644341151 / 00092644341151
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Standard Packaging
$115.28 (Per 4)
Resources
Images
 
 
11054GLW - Small Image
 
11054GLW - Large Image
 
11054GLW - Large Image
 
11054GLW - Video
Other Links
 
 
11054GLW - Other
Attachments
 
 
11054GLW - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
7-1/8 in181.0 mm
Descriptions
Description
HI-VIZ WIRE STRIPPER/CUTTER
Product Type
Wire Stripper/Cutter
Long Description
Wire Stripper/Cutter, Steel, Glow in the Dark Handle Color, 7-1/8 in181.0 mm Overall Length, 0.34 lb
Features
No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Wire Stripper/Cutter. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting. This tool cuts, strips, and loops 8-16 AWG Solid and 10-18 AWG Stranded wire.
Short Description
Hi-Viz Wire Stripper/Cutter, Steel
Special Features
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire
Additional Information
package quantity
1 CT;4 Pk
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
11054GLW
sub brand
Klein-Kurve®
GTIN
00092644341151
UPC
092644341151
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.34 lb;0.15 kg
Weight per each
0.34
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cuts;Strips and Loops Wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat