We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
44002 - KLE

44002 - Lightweight KNF 2-38"Drop Point

Klein Tools

  • $33.64 (for 1 Each)
  • $33.64 (1 Each)
  • $201.84 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    44002
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    44002
    Description
    Lightweight KNF 2-38"Drop Point
    Lightweight Lockback Knife, 2-3/8-Inch Drop-Point, Blade Is AUS8 Stainless
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tool Kits - Miscellaneous Hand Tools  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27111504 - Pocket knives
    UPC/GTIN
    092644440021 / 00092644440021
    Weight per unit
    0.14 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $33.64 (1 Each)
    Standard Packaging
    $201.84 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    44002 - Large Image
     
    44002 - Large Image
     
    44002 - Small Image
     
    44002 - Large Image
    Attachments
     
     
    44002 - Specification Sheet
     
    44002 - Specification Sheet
    Other Links
     
     
    44002 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Stainless Steel Standard
    Material, Color, and Finish
    Handle Material
    Impact-resistant nylon resin handle with a rubber insert
    Dimensions and Weight
    Overall Length
    Length Closed: 3-1/2"
    Descriptions
    Product Type
    Lightweight Knife 2-3/8" Drop Point
    Description
    LIGHTWEIGHT KNF 2-38"DROP POINT
    Long Description
    Lightweight Lockback Knife, 2-3/8-Inch Drop-Point, Blade is AUS8 stainless
    special features
    Blade is AUS8 stainless hardened to 58-59 Rc.
    Additional Information
    Number of Blades
    1 PH
    Blade Length
    2-3/8''
    Manufacturer Information
    Brand
    KLEIN TOOLS
    Manufacturers Part Number
    44002
    GTIN
    00092644440021
    UPC
    092644440021
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    Pocket Knives - One Blade
    Packaging
    Weight per each
    0.14
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Monroe


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 44002

    Type in the slang term you'd like to suggest.

* All prices subject to change.