44100 - Utility Knife With Retractable Blade

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44100
Manufacturer
Klein Tools
Manufacturer's Part Number
44100
Description
Utility Knife With Retractable Blade
Utility Knife Retractable Blade, Steel Blade Material, 4 Blades, Aluminum Handle Material, 6.75 In Overall Length, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644441004 / 00092644441004
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44100 - Small Image
 
44100 - Large Image
Attachments
 
 
44100 - Specification Sheet
 
44100 - Specification Sheet
Other Links
 
 
44100 - Other
Specifications Sheets
 
 
44100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Handle Material
Aluminum
Dimensions and Weight
Overall Length
6.75 in;171 mm
Descriptions
Product Type
Utility Knife Retractable Blade
Long Description
Utility Knife Retractable Blade, Steel Blade Material, 4 Blades, Aluminum Handle Material, 6.75 in Overall Length, 0.22 lb
Short Description
Utility Knife Retractable Blade, Steel
Description
UTILITY KNIFE WITH RETRACTABLE BLADE
Additional Information
Number of Blades
4
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
44100
Brand
Klein Tools
GTIN
00092644441004
UPC
092644441004
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.22 lb;0.09 kg
Weight per each
0.41
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44100.
Jump To:

Similar Items

Similar items are close alternatives to 44100, though they may not be 100% alike.

Folding Utility Knife, 1 Blade, Rubber Handle Material, 6.75 In (Open Length);6....
  • Our Part #: 44131
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 44131
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($132.12) ·
44131 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.02

Each

QTY:
Each
Add
Retractable Utility Knife, 440A Stainless Steel Blade Material, 6 Blades, Orange...
  • Our Part #: 44133
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44133
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($103.20) ·
44133 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.20

Each

QTY:
Each
Add
Utility Knife, Number Of Blades: 3
  • Our Part #: 35300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-300
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.55) ·
35300 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.55

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 44100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
35-300 Ideal Industries 783250353002
2082101 Irwin Tools 00038548102375
44100 Klein Tools 00092644441004
20366 Lenox n/a
54614 Morris 00601986546140
UKRB SELECTOR SWITCH 00781035292003
UTILAR Southwire 00032886699429
S01 Starrett n/a

* All prices subject to change.

Begin Live Chat