44101 - Utility Knife Blades, 5 Pack

Klein Tools

  • $5.18 (Each)
  • $5.18 (Each)

  • $51.80 (Per 10)

Availability: In Stock Locally
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
44101
Manufacturer
Klein Tools
Manufacturer's Part Number
44101
Description
Utility Knife Blades, 5 Pack
Utility Knife Blade, 5 Pieces, 2-7/16 In (61.9 MM) X 0.025 In (0.6 MM) Blade Length, 0.8 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111517 - Knife blade sets or dispensers
UPC/GTIN
092644441011 / 00092644441011
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Standard Packaging
$51.80 (Per 10)
Resources
Images
 
 
44101 - Large Image
 
44101 - Large Image
 
44101 - Large Image
 
44101 - Large Image
 
44101 - Small Image
 
44101 - Large Image
 
44101 - Video
Other Links
 
 
44101 - Other
Attachments
 
 
44101 - Specification Sheet
360 Images
 
 
44101 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
440A Stainless Steel
Dimensions and Weight
Overall Length
2.438" (6.2 cm)
Descriptions
Product Type
Utility Knife Blade
Long Description
Utility Knife Blade, 5 Pieces, 2-7/16 in (61.9 mm) x 0.025 in (0.6 mm) Blade Length, 0.8 oz
Features
Keep this 5-pack of Klein Tools Utility Knife Blades handy, so you never have to worry about being stuck with a dull blade. These blades have sharp edges on both sides. That means once one side is dull, just reverse the blade for a brand new cutting surface. These standard 2-7/16'' blades are compatible with most utility knives.
Short Description
Utility Knife Blade
Special Features
Heavy-Duty Razor-Edged Blades
extra long description
KLEIN 44101 Utility Knife Blades 5
Description
UTILITY KNIFE BLADES, 5 PACK
Additional Information
Blade Length
2-7/16 in (61.9 mm) x 0.025 in (0.6 mm)
Made in USA
yes
media
Yes
Blade Thickness
0.025" (0.6 mm)
Overall Width
1.297 (3.3 cm)Special FeaturesIncludes 50 BladesType1.0 lb (0.5 kg)Weight1.0 lb (0.45 kg) AD6.027720201103C092644440243000926444402434413027111503Brand NameKlein ToolsBlade Material440A Stainless SteelHandle ColorOrange/BlackHandle MaterialRubberLength Closed4.125 (10.5 cm)
Overall Height
2.797 (7.1 cm)Overall Length4.328 (11 cm)
Number of Blades
3
package quantity
5
Manufacturer Information
Manufacturers Part Number
44101
Brand
Klein Tools
GTIN
00092644441011
UPC
092644441011
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
0.80 oz (22.7 g)
Packaging
Weight
0.8 oz;23 g
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
standard
—
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat