We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
5541610 - KLE

Also in stock

554161014 - Tradesman Pro 10" Tote - Klein Tools
$98.80Per Each

Klein Tools
Tradesman Pro 10" Tote


View or Compare

5541610 - 10 Inch Tote Bag-40 PKT.

Klein Tools

  • $72.99 (for 1 Each)
  • $72.99 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5541610
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    55416-10
    Description
    10 Inch Tote Bag-40 PKT.
    Zippered Type; 10 Inch; 12 Inch; 10 Inch Thickness; 40 Pocket(S); Kleintools[R] Brand; With Orange Interior
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    -
    UPC/EAN/GTIN
    092644554162
    Weight per unit
    6.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $72.99 (1 Each)
    Carton
    $72.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    5541610 - Small Image
     
    5541610 - Large Image
     
    5541610 - Small Image
     
    5541610 - Large Image
     
    5541610 - Small Image
     
    5541610 - Large Image
    Specifications Sheets
     
     
    5541610 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Thickness
    10 INCH
    Width
    10 INCH
    Height
    12 INCH
    Descriptions
    Long Description
    ZIPPERED TYPE; 10 INCH; 12 INCH; 10 INCH THICKNESS; 40 POCKET(S); KLEINTOOLS[R] BRAND; WITH ORANGE INTERIOR
    TOTE BAG, ZIPPERED; 10 INCH WIDTH; 10 INCH THICKNESS; 12 INCH HEIGHT; 40 NUMBER OF POCKETS; WITH ORANGE INTERIOR
    Product Type
    Electricians Tool Bag
    Description
    10 INCH TOTE BAG-40 PKT.
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WITH ORANGE INTERIOR
    Additional Information
    Number of Pockets
    40 A
    Manufacturer Information
    Brand
    KLEIN TOOLS
    KLEINTOOLS[R]
    Manufacturers Part Number
    55416-10
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Type
    ZIPPERED
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    6.3
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 5541610.

    Similar Items

    Listed below you'll find similar and potential substitutes for 5541610.
    • 554161014 - Tradesman Pro 10" Tote - Klein Tools
      View Larger

      554161014 - Klein Tools

      Tradesman Pro™ 10-Inch Tote, Large Zipper Pocket to Secure Small Parts and Tools

      • MFR Part #: 554161014
      • Nacogdoches Availability: 2 Each
      • Total Availability: 37 Each
      • Manufacturer: Klein Tools
      • Find: Similar Items
      • Pkg Sizes: 5 Each ($494.00) ·

      Book Price
      $98.80
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5541610

    Type in the slang term you'd like to suggest.

* All prices subject to change.