We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
5541819 - KLE

Also in stock

554181914 - Ultimate Electricians Bag - Klein Tools
$111.89Per Each

Klein Tools
Ultimate Electricians Bag


View or Compare

5541819 - Ultimate Electrician'S Bag-55 PKT.

Klein Tools

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    5541819
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    55418-19
    Description
    Ultimate Electrician'S Bag-55 PKT.
    19 Inch; 16 Inch; 6.5 Inch Thickness; 55 Pocket(S); Kleintools[R] Brand; With Orange Interior
    Slang Terms

    Suggest a New Term
    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    24111507 - Tool bags
    UPC/GTIN
    092644554186 / 00092644554186
    Weight per unit
    8.52 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $103.13 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    9 Each
    Resources
    Images
     
     
    5541819 - Small Image
     
    5541819 - Large Image
     
    5541819 - Small Image
     
    5541819 - Large Image
     
    5541819 - Small Image
    Specifications Sheets
     
     
    5541819 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Height
    16 INCH
    Width
    19 INCH
    Thickness
    6.5 INCH
    Descriptions
    Long Description
    19 INCH; 16 INCH; 6.5 INCH THICKNESS; 55 POCKET(S); KLEINTOOLS[R] BRAND; WITH ORANGE INTERIOR
    TOOL BAG, 19 INCH WIDTH; 6.5 INCH THICKNESS; 16 INCH HEIGHT; 55 NUMBER OF POCKETS; WITH ORANGE INTERIOR
    Product Type
    Electricians Tool Bag
    Description
    ULTIMATE ELECTRICIAN'S BAG-55 PKT.
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WITH ORANGE INTERIOR
    Additional Information
    Number of Pockets
    55
    Manufacturer Information
    Brand
    KLEIN TOOLS
    KLEINTOOLS[R]
    Manufacturers Part Number
    55418-19
    GTIN
    00092644554186
    UPC
    092644554186
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    8.52
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    2 Houston RDC
    View Store
    2 Lubbock

    A-L

    Location Stock Available
    View Store
    2 Conway

    M-Z

    Location Stock Available
    View Store
    1 Stephenville
    View Store
    2 Stillwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 5541819

    Type in the slang term you'd like to suggest.

* All prices subject to change.