We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
55419SP - KLE

Also in stock

55419SP14 - Tradesman Pro Shoulder Pouch - Klein Tools
$69.06Per Each

Klein Tools
Tradesman Pro Shoulder Pouch


View or Compare

55419SP - Shoulder Pouch-16 PKT.

Klein Tools

  • $55.64 (for 1 Each)
  • $55.64 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    55419SP
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    55419-SP
    Description
    Shoulder Pouch-16 PKT.
    Shoulder Pouch Type; Orange (Interior) Color; 5 Inch; 10 Inch; 16 Pocket(S); Klein Brand; Length 8 Inch
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    24111507 - Tool bags
    UPC/GTIN
    092644554193 / 00092644554193
    Weight per unit
    2.78 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $55.64 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    3 Each
    Resources
    Images
     
     
    55419SP - Small Image
     
    55419SP - Large Image
     
    55419SP - Small Image
     
    55419SP - Large Image
     
    55419SP - Small Image
     
    55419SP - Large Image
    Specifications Sheets
     
     
    55419SP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Orange (Interior)
    Dimensions and Weight
    Height
    10 INCH
    Thickness
    5 INCH
    Width
    8 INCH
    Descriptions
    Product Type
    Electricians Tool Bag
    Description
    SHOULDER POUCH-16 PKT.
    Long Description
    SHOULDER POUCH TYPE; ORANGE (INTERIOR) COLOR; 5 INCH; 10 INCH; 16 POCKET(S); KLEIN BRAND; LENGTH 8 INCH
    TOOL SHOULDER POUCH, 8 INCH WIDTH; 5 INCH THICKNESS; 10 INCH HEIGHT; 16 NUMBER OF POCKETS; WITH ORANGE INTERIOR
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WITH ORANGE INTERIOR
    Additional Information
    Number of Pockets
    16 OZ
    Manufacturer Information
    Brand
    KLEIN TOOLS
    KLEINTOOLS[R]
    Manufacturers Part Number
    55419-SP
    GTIN
    00092644554193
    UPC
    092644554193
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Type
    Shoulder Pouch
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    2.78
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Fayetteville
    View Store
    2 Hobbs

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 55419SP.

    Similar Items

    Listed below you'll find similar and potential substitutes for 55419SP.
    • 55419SP14 - Tradesman Pro Shoulder Pouch - Klein Tools
      View Larger

      55419SP14 - Klein Tools

      Tradesman Pro™ Shoulder Pouch, 14 Pockets For Better Tool Storage

      • MFR Part #: 55419SP14
      • Nacogdoches Availability: 1 Each
      • Total Availability: 84 Each
      • Manufacturer: Klein Tools
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($69.06) ·

      Book Price
      $69.06
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 55419SP

    Type in the slang term you'd like to suggest.

* All prices subject to change.