We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
55421BP - KLE

Also in stock

55421BP14 - Backpack - Klein Tools
$109.99Per Each

Klein Tools
Backpack


View or Compare

55421BP - Tool Backpack-39 PKT.

Klein Tools

  • $89.99 (for 1 Each)
  • $89.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    55421BP
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    55421-BP
    Description
    Tool Backpack-39 PKT.
    14 Inch; 18 Inch; 7 Inch Thickness; 39 Pocket(S); Kleintools[R] Brand; With Orange Interior
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches  Mark as Incorrect
    Suggest a New Category
    Classification
    Tool Bag/Pouches
    UNSPSC
    -
    UPC/EAN/GTIN
    092644554216
    Weight per unit
    5.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $89.99 (1 Each)
    Carton
    $89.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    55421BP - Small Image
     
    55421BP - Large Image
     
    55421BP - Small Image
     
    55421BP - Large Image
     
    55421BP - Small Image
     
    55421BP - Large Image
    Specifications Sheets
     
     
    55421BP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Width
    14 INCH
    Height
    18 INCH
    Thickness
    7 INCH
    Descriptions
    Long Description
    14 INCH; 18 INCH; 7 INCH THICKNESS; 39 POCKET(S); KLEINTOOLS[R] BRAND; WITH ORANGE INTERIOR
    TOOL BACK PACK, 14 INCH WIDTH; 7 INCH THICKNESS; 18 INCH HEIGHT; 39 NUMBER OF POCKETS; WITH ORANGE INTERIOR
    Product Type
    Electricians Tool Bag
    Description
    TOOL BACKPACK-39 PKT.
    Commodity Description
    PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
    Additional Information
    WITH ORANGE INTERIOR
    Additional Information
    Number of Pockets
    WEIGHT 0.69 LB; FOR SUPPORTING AND STABILIZING VERTICAL COPPER TUBE RUN; ONE YEAR LIMITED WARRANTY FROM DATE OF SHIPMENT
    Manufacturer Information
    Brand
    KLEIN TOOLS
    KLEINTOOLS[R]
    Manufacturers Part Number
    55421-BP
    Taxonomies, Classifications, and Categories
    Category Description
    TOOL BAG/POUCHES
    Packaging
    Weight per each
    5.35
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 55421BP

    Type in the slang term you'd like to suggest.

* All prices subject to change.