60093 - Klein Cooling Towel, Gray

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60093
Manufacturer
Klein Tools
Manufacturer's Part Number
60093
Description
Klein Cooling Towel, Gray
Klein 60093 Cooling Towel, Gray
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
53102506 - Sweat bands
UPC/GTIN
092644600937 / 00092644600937
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60093 - Large Image
 
60093 - Large Image
 
60093 - Large Image
 
60093 - Large Image
 
60093 - Large Image
 
60093 - Small Image
 
60093 - Video
Other Links
 
 
60093 - Other
 
60093 - Other
Attachments
 
 
60093 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVA Material
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
13" x 29.5" (33 x 74.9 cm)
Overall Length
29.5" (74.9 cm)
Descriptions
Product Type
Cooling Towel, Gray
Description
KLEIN COOLING TOWEL, GRAY
Long Description
KLEIN 60093 Cooling Towel, Gray
Special Features
Evaporative Technology for Rapid Cooling
Additional Information
media
Yes
Closure Type
Overall Height
0.7" (1.8 cm)
package quantity
1
Shank Length
10 (25.4 cm)Shank TypeRoundSize_Name10-Inch ShankStyle_Name3/16 inch Cabinet-TipSub BrandCushion-GripTip Size3/16 (4.8 mm)
Overall Width
13" (33 cm)
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60093
GTIN
00092644600937
UPC
092644600937
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cooling Towel
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.7 oz (133 g)
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Application
Body Cooling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat